Product Image
Thermo Scientific™

Oxoid™ 0.1% Peptone Water + 0.5% Tween

500mL DIN - wise neck bottle with septum
Have Questions?
Catalog number BO1209Z
Price (INR)
-
Bottled media for use as a diluent in the preparation of food and water samples as recommended in the Australian standards
Specifications
ATCC®ARTG
Country of OriginUK
For Use With (Application)Diluent for The Preparation of Food and Water Samples
Media TypePrepared Media
Packaging TypePk.
Quantity10 x 300 mL
Shelf Life6 months
Product TypeMicrobiology Media
Unit SizeEach
Contents & Storage
2°C to 8°C