Enhanced Matrix Tolerance (EMT) Center Tubes for the iCAP™ Series ICP-OES System
Enhanced Matrix Tolerance (EMT) Center Tubes for the iCAP™ Series ICP-OES System
Thermo Scientific™

Enhanced Matrix Tolerance (EMT) Center Tubes for the iCAP™ Series ICP-OES System

Maintain optimum performance of your Thermo Scientific™ iCAP™ Series ICP-OES system with Enhanced Matrix Tolerance (EMT) Center Tubes.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberType
BRE0030178Ceramic Center Tube, 1.0 mm
BRE0019895Quartz Center Tube, 2.0 mm
842312051961Ceramic Center Tube, 2.0 mm
842312051951Quartz Center Tube, 1.5 mm
842312051941Quartz Center Tube, 1.0 mm
Catalog number BRE0030178
Price (INR)
-
Type:
Ceramic Center Tube, 1.0 mm
Ensure quality and fitness for purpose with dedicated Thermo Scientific™ consumables, including Enhanced Matrix Tolerance (EMT) Center Tubes for Thermo Scientific™ iCAP™ Series ICP-OES systems.
Maintain optimum performance with quality consumables

Available EMT center tubes include:

  • Quartz Center Tube, 1.0 mm
  • Quartz Center Tube, 1.5 mm
  • Quartz Center Tube, 2.0 mm
  • Ceramic Center Tube, 2.0 mm

All EMT center tubes are compatible with Thermo Scientific™ iCAP™ 7000 Series and iCAP™ PRO ICP-OES systems.

Specifications
For Use With (Equipment)iCAP 7000/PRO Series ICP-OES Systems
TypeCeramic Center Tube, 1.0 mm
Unit SizeEach