Orbitrap Exploris™ EFOX Mass Detector
Orbitrap Exploris™ EFOX Mass Detector
Orbitrap Exploris™ EFOX Mass Detector
Thermo Scientific™

Orbitrap Exploris™ EFOX Mass Detector

Discover the Thermo Scientific™ Orbitrap Exploris™ EFOX Mass Detector, a high resolution accurate mass (HRAM) system designed for precise environmental and food safety testing, enabling targeted analysis, compliance-ready for quantitation of common contaminants.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberModel
BRE725557Orbitrap Exploris EFOX with IC and DP
BRE725558Orbitrap Exploris EFOX with IC and oil pump
Catalog number BRE725557
Price (INR)
-
Model:
Orbitrap Exploris EFOX with IC and DP
Experience unparalleled accuracy with the Thermo Scientific™ Orbitrap Exploris™ EFOX Mass Detector. This HRAM system simplifies environmental and food safety testing, while providing confidence through precise quantitation, suspect screening and sample profiling. Designed to support regulatory compliance, it offers full scan and source collision-induced dissociation (CID), eliminating the need for time-consuming MS/MS optimization.
High-Resolution Mass Spectrometry (HRMS) system:
  • Delivers HRMS for precise detection and quantitation, suitable for routine environmental and food safety testing, as well as specialized detection of organic contaminants
  • High sensitivity and specificity for accurate quantitation of trace contaminants
  • Designed to meet stringent regulatory requirements for environmental and food safety testing
  • Enables the addition of new compounds of interest without the need to reinject the sample (retrospective data analysis)
  • Supports targeted analysis, suspect screening, and sample profiling for comprehensive contaminant detection
Simplified workflows:
  • Reduces operational burden with streamlined workflows
  • Reduces total cost of ownership by minimizing operational and maintenance expenses
  • Supports out-of-the-box workflows for key applications (i.e. PFAs and pesticides) and empowers labs to deliver more reliable results ensuring safer food and cleaner environments
  • Reduces method development time, allowing for faster implementation and results
Simplified data analysis:
  • Integrated with Thermo Scientific™ Chromeleon™ Chromatography Data System (CDS) for streamlined and simplified data processing and management
Specifications
Dimensions (D x W x H)763 x 534 x 703 mm (30 x 21 x 27.6 in) without data system, vacuum rough pumps, and optional items
Mass AccuracyExternal calibration achieves <3 ppm RMS drift over 24 hours, 1-point calibration achieves <3 ppm RMS drift over at least 4 weeks, Internal lock mass calibration achieves <1 ppm RMS drift over 24 hours, EASY-IC achieves <1 ppm RMS drift for at least 5 days
Mass ResolutionUp to 90,000 at 200 m/z
ModelOrbitrap Exploris EFOX with IC and DP
Polarity SwitchingOne Full Scan cycle <700 ms equals> 1.4 Hz
Scan RatesUp to 22 Hz at resolution setting 15,000
Software CompatibilityChromeleon software
Weight (Metric)120 kg (265 lbs)
Mass Range50 to 1500 m/z
TechniqueMS
TypeOrbitrap LC-MS
Unit SizeEach