Orbitrap Astral Mass Spectrometer
Orbitrap Astral Mass Spectrometer
Orbitrap Astral Mass Spectrometer
Orbitrap Astral Mass Spectrometer
Orbitrap Astral Mass Spectrometer
Orbitrap Astral Mass Spectrometer
Thermo Scientific™

Orbitrap Astral Mass Spectrometer

Rethink what is possible for discovery and translational research. Faster throughput, deeper coverage, and higher sensitivity with accurate and precise quantitation empower you to accomplish your aspirations.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberMass RangeType
BRE72560040 to 6000 m/zOrbitrap Astral LC-MS
BRE72566040 to 8000 m/zOrbitrap Astral LC-MS
Catalog number BRE725600
Price (INR)
-
Mass Range:
40 to 6000 m/z
Type:
Orbitrap Astral LC-MS
Realize the promise of proteomics at scale to better understand biology and disease mechanisms with the novel technology of the Thermo Scientific™ Orbitrap™ Astral™ mass spectrometer. Expect whole proteome coverage at a depth of 12,000 proteins in an hour, the sensitivity to accurately and precisely quantify over 3,000 proteins from 80 single cells in a day, and the throughput to analyze over a million protein groups across 180 samples in a day. These groundbreaking capabilities empower you to comprehend the dynamic, temporal, and spatial complexity of biology.

Rethink what is possible.


Faster throughput

Identify over 8,000 proteins with an 8-minute injection-to-injection cycle
 

Deeper coverage

Unlock near whole-proteome depth of coverage with the identification of 12,000 proteins in 1 hour from a single-shot experiment
 

Higher sensitivity

Increase throughput and depth of coverage with higher sensitivity by identifying over 5,000 proteins from 250 pg of HeLa at a rate of 80 samples per day
 

Accurate and precise quantitation

Achieve accurate and precise quantitation with a large dynamic range for Label-Free Quantitation (LFQ) using Data-Independent Acquisition (DIA) and achieve faster throughput and deeper coverage with multiplexed quantitation using Tandem Mass Tags (TMT)

Specifications
Dimensions (D x W x H)185 x 96 x 140 cm
Dynamic Range>5000 within a single scan
Mass Accuracy

< 3 ppm RMS with external calibration, < 1 ppm RMS with internal calibration

Mass Resolution

Up to 480,000 at m/z 200

Scan RatesUp to 200 Hz
Weight (Metric)680 kg
Mass Range40 to 6000 m/z
TypeOrbitrap Astral LC-MS
Unit SizeEach

Frequently asked questions (FAQs)

What sensitivity or low-input sample performance advantages do the Orbitrap Astral MS and Orbitrap Astral Zoom MS systems provide?

The Thermo Scientific Orbitrap Astral MS introduces improved front-end ion optics (e.g., high-capacity ion transfer tube, electrodynamic ion funnel) and a novel Astral analyzer, enabling increased ion flux and lower detection limits. In the Orbitrap Astral Zoom MS, additional hardware features such as the “Bent Trap” pre-accumulation, “Low-Input Mode,” and enhanced duty cycle further improve sensitivity—supporting applications which include single-cell proteomics and low-material immunopeptidomics.

What mass-range is available on the Orbitrap Astral and Orbitrap Astral Zoom and what is the range of application coverage?

For both Thermo Scientific Orbitrap Astral Mass Spectrometers, the standard mass-range is m/z 40–6000 (for the 6000 version) and optionally m/z 40–8000 when a BioPharma option is selected. This extended range and flexibility supports workflows for protein profiling up to intact-protein/top-down biotherapeutic characterization—offering broader application coverage than many dedicated single-technique MS systems.

How does scan-rate and throughput on the Orbitrap Astral and Orbitrap Astral Zoom systems compare to legacy HRAM instruments?

The Thermo Scientific Orbitrap Astral MS features MS² acquisition rates up to 200 Hz with the Astral analyzer. The Astral Zoom MS advances this further, offering up to ~270 Hz MS² scan rates, enabling much higher sample throughput—e.g., processing ~300 samples per day in proteomics workflows. These improvements translate into faster gradient runs, more MS² events per chromatographic peak, and higher throughput than many previous generation HRAM systems.