iCAP™ PRO ICP-OES and iCAP™ PRO X ICP-OES
Thermo Scientific™

iCAP™ PRO ICP-OES and iCAP™ PRO X ICP-OES

Perform robust, uncomplicated trace elemental analysis. The Thermo Scientific™ iCAP™ PRO ICP-OES and Thermo Scientific™ iCAP™ PRO X ICP-OES deliver detection technology superior to single-element AAS
Have Questions?
Change viewbuttonViewtableView
Catalog NumberPlasma ViewingProduct TypeNebulizer Gas Flow
BRE731402RadialICP-OES RadialMFC tunable, 0.0-1.5 L/min
BRE731400RadialICP-OES RadialMFC tunable, 0.3-0.8 L/min
BRE731401Duo (axial and radial)ICP-OES DuoMFC tunable, 0.3-0.8 L/min
BRE731403Duo (axial and radial)ICP-OES DuoMFC tunable, 0.0-1.5 L/min
Catalog number BRE731402
Price (INR)
-
Plasma Viewing:
Radial
Product Type:
ICP-OES Radial
Nebulizer Gas Flow:
MFC tunable, 0.0-1.5 L/min

Deliver robust, uncomplicated trace elemental analysis with the Thermo Scientific™ iCAP™ PRO ICP-OES and Thermo Scientific™ iCAP™ PRO X ICP-OES systems. These systems offer easy-to-use software with pre-optimized method conditions, providing multi-element detection technology far superior to that of single-element AAS.

This compact, benchtop ICP-OES provides simultaneous analysis of trace elements in a range of samples. The vertical torch orientation system delivers excellent robustness for both radial and dual view instruments with a corrosion-resistant inner torch box. The purged echelle polychromator and Charge Injection Device (CID) array detector provide high light throughput, resulting in excellent detection limits. The system includes:

  • A 3-channel, peristaltic pump for easy addition of an online internal standard or use of a hydride generation accessory.
  • A quick-release semi-demountable torch for easy maintenance.
  • A solid-state, free-running 27.12 MHz RF generator to ensure robust plasma generation for any sample matrix.
  • Three independent mass flow controllers (MFC) for precision control of the nebulizer, plasma, and auxiliary gas and to ensure long-term stability.
  • An interlock drain sensor to shut down the system if a leak in the sample path is detected and to prevent samples being lost.
  • An echelle polychromator that is thermostatically controlled to ensure long-term stability and reduce the need for recalibration.
  • A cross-dispersing prism combined with an echelle to provide a resolution of 7 pm and minimize interferences.
  • A random-access CID imager provides full wavelength coverage from 167.021 to 852.145 nm.
  • Thermo Scientific™ Qtegra™ Intelligent Scientific Data Solution™ (ISDS) Software, providing an easy-to-navigate platform that allows the analyst to add wavelengths, create methods, analyze samples and post-process the data while the spectrometer is acquiring data.

iCAP PRO Series ICP-OES has ACT label certification
Reduce your lab's environmental impact with the iCAP PRO Series ICP-OES, recipient of the ACT label from My Green Lab. The ACT Environmental Impact Factor Label is the world's premier eco-label for laboratory products. The program ensures Accountability, Consistency, and Transparency in the reporting of environmental impact data to enable sustainable laboratory procurement. It was designed by both scientists and procurement specialists to provide clear, third-party verified information about the sustainability profile of laboratory products. By providing needed transparency around manufacturing, energy and water use, packaging, and end-of-life impacts, ACT makes it easy to choose environmentally preferable products and reduce the carbon impact of laboratory supply chains.

Specifications
Detector TypeCID821
Dimensions (D x W x H)690 x 615 x 933 mm
Purge Gas Flow3.4 L/min
Spectral Bandpass7 pm at 200 nm
SpectrometerSimultaneous echelle
Standard Sampling KitConcentric glass nebulizer, Glass cyclonic spray chamber, EMT Radial torch, 1.5 mm bore quartz center tube
Torch OrientationVertical
Warm Up Time1 hour from off, 15 minutes from standby
Wavelength Range167 to 852 nm
Auxiliary Gas FlowMFC stabilized, selectable 0.5, 1 or 1.5 L/min
ModeliCAP PRO X
Nebulizer Gas FlowMFC tunable, 0.0-1.5 L/min
Peristaltic Pump3-channel (0, 30 or 45 rpm)
Plasma Gas FlowMFC stabilized, selectable 8.5, 12.5 or 14.5 L/min (RF power related)
Plasma ViewingRadial
Product TypeICP-OES Radial
RF Source27 MHz, selectable 750, 1150 or 1350 W
Radial Viewing HeightFixed at 11 mm
Unit SizeEach

Frequently asked questions (FAQs)

What are the main differences between the iCAP PRO, iCAP PRO X, iCAP PRO XP, and iCAP PRO XPS models?

The main differences among the Thermo Scientific iCAP PRO models are based on their specific features and intended applications:

  • iCAP PRO: For routine laboratory analysis with fast start-up, easy-to-use software, and robust performance. It simplifies analysis in laboratories performing standardized analysis for a low number of samples.
  • iCAP PRO X: For high-matrix trace elemental analysis with sensitive multi-element detection, ideal for challenging samples. It helps laboratories with moderate throughput and established methods to improve performance and reliability.
  • iCAP PRO XP: Flexibility for method optimization and achieves advanced performance using an enhanced ultraviolet (eUV) analysis mode, which measures the UV region of the spectrum with greater sensitivity. Fast data acquisition times allow for high throughput labs to stay competitive.
  • iCAP PRO XPS: Exceptional throughput and versatility, meeting specific regulatory requirements with high-speed analysis and excellent stability. With short integration times and high flexibility, this system is appropriate for testing labs that require the high throughput and performance.

What accessories are available for the Thermo Scientific iCAP PRO Series ICP-OES?

A wide range of accessories, including nebulizers, spray chambers, and sample introduction kits, tailored for different sample types and applications, are available. These accessories enhance the instrument's versatility and performance.

How do iCAP PRO Series ICP-OES systems support compliance with regulatory standards?

The Thermo Scientific iCAP PRO Series ICP-OES systems support full traceability of results and workflows, complying with CFR 21 Part 11. They include features like electronic signatures and audit trails to ensure regulatory compliance.

What is the Get Ready feature in the iCAP PRO Series ICP-OES?

The Get Ready process, available with Thermo Scientific Qtegra Intelligent Scientific Data Solution (ISDS) Software simplifies instrument set up by automating a series of routine tasks. After assessing results from an initial performance check, Get Ready automatically triggers any required corrective actions until the instrument is ready to perform analysis.

What types of samples can Thermo Scientific iCAP PRO Series ICP-OES systems analyze?

Thermo Scientific iCAP PRO Series ICP-OES systems can analyze a wide range of samples, including drinking water, high-matrix samples like sludge, high-purity chemicals, and samples with high total dissolved solids (TDS).