Bandmate™ Waste Tray
Invitrogen™

Bandmate™ Waste Tray

The Bandmate Waste Tray is a replacement tray specially designed for use with the Bandmate Automated Western Blot Processor. ThisRead more
Have Questions?
Catalog NumberQuantity
BW00301 Tray
Catalog number BW0030
Price (INR)
35,318.00
Online offer
Ends: 31-Dec-2026
52,322.00
Save 17,004.00 (32%)
Each
Quantity:
1 Tray
Price (INR)
35,318.00
Online offer
Ends: 31-Dec-2026
52,322.00
Save 17,004.00 (32%)
Each
The Bandmate Waste Tray is a replacement tray specially designed for use with the Bandmate Automated Western Blot Processor. This waste tray is required for capturing waste generated during western blot processing.

Learn more about the Bandmate Automated Western Blot Processor ›
Specifications
ColorWhite
DescriptionBandmate Waste Tray
Dimensions (L x W x H)38.1 cm x 1.588 cm x 10.16 cm
Quantity1 Tray
Shipping ConditionAmbient
Weight0.5 kg
Weight (English)18 oz
Weight (Metric)0.5 kg
For Use With (Application)Western Blot
For Use With (Equipment)Invitrogen Bandmate Automated Western Blot Processor
Product LineBandmate
TypeWaste Tray
Unit SizeEach