Bandmate™ Mini Blot Trays
Invitrogen™

Bandmate™ Mini Blot Trays

Bandmate Mini Blot Trays are replacement trays specially designed for use with the Bandmate Automated Western Blot Processor. Each blotRead more
Have Questions?
Catalog NumberQuantity
BW00602 trays
Catalog number BW0060
Price (INR)
-
Quantity:
2 trays
Bandmate Mini Blot Trays are replacement trays specially designed for use with the Bandmate Automated Western Blot Processor. Each blot tray can support the processing of up to two mini-size blots simultaneously.

Learn more about the Bandmate Automated Western Blot Processor ›
Specifications
ColorWhite
DescriptionBandmate Mini Blot Trays
Dimensions (L x W x H)19.05 cm x 15.24 cm x 9.525 cm
Quantity2 trays
Shipping ConditionAmbient
Weight0.181 kg
Weight (English)6.38 oz
Weight (Metric)0.181 kg
For Use With (Application)Western Blot
For Use With (Equipment)Invitrogen Bandmate Automated Western Blot Processor
Product LineBandmate
TypeBlot Processing Tray
Unit SizeEach