Specifications
Closure ColorSilver
DescriptionAmber Glass I-D; Silver seal, PTFE/Red rubber septa
Diameter (Metric) Inner12 mm
ColorAmber
MaterialGlass, PTFE, Rubber
Pre-slitNo
Volume (Metric)2 mL
SeptumPTFE/Red rubber
IncludesVial: C4011-2W, Closure: C4011-1AP
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialAluminum
Closure TypeCrimp Cap, Open Top, 5.5 mm hole
Closure Size11 mm
Marking SpotYes
Septa Size (Metric)11 mm
Height (Metric)32 mm
Product TypeAssembled Crimp Top Vial Convenience Kit, Nitrogen Purged
Unit SizeBox