Storerooms
Storerooms
Thermo Scientific™

Storerooms

Organize supplies, save valuable bench space using these six or nine drawer Storerooms. Order an empty cabinet or one fully stocked with vials and closures.
Have Questions?
Catalog NumberProduct TypeIncludes
C4011-688WMini-Storeroom, StockedVial: C4011-1W, Closure: C4011-1AP
Catalog number C4011-688W
Price (INR)
-
Request A Quote
Product Type:
Mini-Storeroom, Stocked
Includes:
Vial: C4011-1W, Closure: C4011-1AP

Organize your supplies and save valuable bench space with Thermo Scientific™ National™ 8mm Standard Opening Screw Thread Vial Storerooms. Storerooms are available in six and nine drawer models. The six drawer mini-storeroom holds 500 vials and closures; the nine drawer full size storeroom holds 2000 vials and closures. Order an empty cabinet or one fully stocked with vials and closures.

Choose from a variety of configurations to meet your needs.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Closure ColorSilver
Closure MaterialAluminum
Closure Size11 mm
DescriptionNSC Six-Drawer Mini Storeroom, Clear I-D Vial, PTFE/RR Seals
Diameter (Metric) Inner12 mm
For Use With (Equipment)11 mm Crimp Top Vials
Height (Metric)32 mm
IncludesVial: C4011-1W, Closure: C4011-1AP
No. per Pack1
Product TypeMini-Storeroom, Stocked
Septa Size (Metric)11 mm
SeptumPTFE/RR Seals
Volume (Metric) Total2 mL
Closure TypeCrimp Cap, Open Top, 5.5 mm hole
ColorClear
Marking SpotYes
MaterialGlass, PTFE
Pre-slitNo
Quantity500 Caps and Vials
Volume (Metric)2 mL
Unit SizeEach