Shell Vials
Shell Vials
Actual product may vary
Shell Vials
Shell Vials

Shell Vials

Shell vials are an economical choice for many routine HPLC applications. Available in many sizes, they are sold as kits with caps to assure proper fit and function.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)Closure TypeQuantity
C4015-95P1.25 mLPlug250 Pk.
C4015-96A250 μLConical Insert (Polyspring)100 Pk.
C4015-96PA275 μLConical Insert (Polyspring)100 Pk.
C4015-940.90 mLPlug1000 Pk.
C4011-77P2.4 mLPlug1000 Pk.
C4015-485.5 mLPlug100 Pk.
C4015-47P5.5 mLPlug100 Pk.
C4008-501 mLPlug1000 Pk.
1-NWV
also known as THERMO FISHER GERMANY - 1-NWV
1.25 mLPlug500 Pk.
1-NWV(A)-C1.25 mLPlug/Cap200 Pk.
Catalog number C4015-95P
HSN 39269099
Price (INR)
8,997.00
Pack
Add to cart
Volume (Metric):
1.25 mL
Closure Type:
Plug
Quantity:
250 Pk.
Price (INR)
8,997.00
Pack
Add to cart
Shell vials are an economical choice for many routine HPLC applications. These neckless vials with inserts are sold as kits including polyethylene push in caps to assure proper fit and function. Vial selections include clear glass, amber glass or polypropylene. 8x35mm shell vials are designed specifically for Alcott Positive Displacement autosamplers. Choose from Thermo Scientific™ National™ and Chromacol™ brands.
  • Polyethylene SepCap with starburst center design eases syringe needle penetration
  • Convenient vial kits include equal quantities of vials and caps
  • Polyspring inserts are self-aligning and provide a cushion against needle contact
  • Microsampling vials allow maximum sample extraction without need for separate inserts

Recommended for the following instruments:

  • Alcott™
  • Gilson™
  • Shimadzu™
  • Waters™ (Wisp 96 respectively 48 Position Carousel)
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
DescriptionPolypropylene; SepCap; 1mL
Diameter (Metric) Inner8 mm
ColorClear
Diameter (Metric) Outer8 mm
MaterialPolypropylene
Volume (Metric)1.25 mL
Volume (Metric) Residual<80 μL
Base StyleFlat Bottom
Volume (Metric) Total1.25 mL
Closure MaterialPolyethylene
Closure TypePlug
Quantity250 Pk.
Closure Size8 mm
Marking SpotNo
Volume (Metric) Usable1 mL
Height (Metric)40 mm
Product Type1 mL Shell Vial
Unit SizePack