Shell Vials
Actual product may vary

Shell Vials

Shell vials are an economical choice for many routine HPLC applications. Available in many sizes, they are sold as kits with caps to assure proper fit and function.
Have Questions?
Catalog NumberVolume (Metric)Closure TypeQuantity
C4015-96PA275 μLConical Insert (Polyspring)100 Pk.
Catalog number C4015-96PA
Price (INR)
10,164.00
Box
Volume (Metric):
275 μL
Closure Type:
Conical Insert (Polyspring)
Quantity:
100 Pk.
Price (INR)
10,164.00
Box
Shell vials are an economical choice for many routine HPLC applications. These neckless vials with inserts are sold as kits including polyethylene push in caps to assure proper fit and function. Vial selections include clear glass, amber glass or polypropylene. 8x35mm shell vials are designed specifically for Alcott Positive Displacement autosamplers. Choose from Thermo Scientific™ National™ and Chromacol™ brands.
  • Polyethylene SepCap with starburst center design eases syringe needle penetration
  • Convenient vial kits include equal quantities of vials and caps
  • Polyspring inserts are self-aligning and provide a cushion against needle contact
  • Microsampling vials allow maximum sample extraction without need for separate inserts

Recommended for the following instruments:

  • Alcott™
  • Gilson™
  • Shimadzu™
  • Waters™ (Wisp 96 respectively 48 Position Carousel)
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Description300μL Polyspring Conical Insert
Diameter (Metric) Inner5 mm
ColorClear
MaterialPolypropylene
Volume (Metric)275 μL
Insert TypePolyspring Conical Insert
Volume (Metric) Residual<3μL
Base StylePrecision Point
Volume (Metric) Total275 μL
Closure TypeConical Insert (Polyspring)
Quantity100 Pk.
Volume (Metric) Usable250μL
Height (Metric)29 mm
Product TypePolyspring Conical Insert
Unit SizeBox