COUNT-CAL™ Count Precision Size Standards
Thermo Scientific™

COUNT-CAL™ Count Precision Size Standards

Minimize contamination by eliminating the need for serial dilutions and extensive sample handling with Thermo Scientific™ COUNT-CAL™ Count Precision Size Standards.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (Metric)
CC10-PK10.00 ±0.08 μm
CC02-PK
also known as CC02PK
2 μm
CC05-PK5.010 ±0.035 μm
CC15-PK15.02 ±0.15 μm
CC20-PK20 μm
CC25-PK25 μm
CC30-PK30 μm
CC50-PK50.2 ±0.3 μm
CC70-PK70 μm
Catalog number CC10-PK
Price (INR)
-
Diameter (Metric):
10.00 ±0.08 μm
Minimize contamination by eliminating the need for serial dilutions and extensive sample handling with Thermo Scientific™ COUNT-CAL™ Count Precision Size Standards, a cost-effective, convenient and easy to use product for validating liquid particle counters. Packaged in single-use bottles and intended to be sampled directly from the bottle, standards were developed for manufacturers of parenteral drugs and ophthalmic solutions seeking interim verification of USP 788 and 789 (Particulate Matter in Injections and Particulate Matter in Ophthalmic Solutions).
Ready to use precision size standards are designed for regular use in liquid particle counters to verify instrument calibration before each use, assuring the reproducibility of the particle counter by permitting a continuous record of its performance using a NIST™ traceable microsphere suspension with a precise concentration.
  • Polystyrene microspheres are suspended in an ultra clean diluent
  • Concentration is optimized for use in light obscuration particle counters and other low concentration counting applications
  • Diameters are traceable to the Standard Meter through the National Institute of Standards and Technology (NIST)
  • CC10 and CC25 are ideal for USP 788 and 788 interim testing

Includes:

  • Certificate of Calibration and Traceability to NIST™
  • Particle counting protocol
  • Material Safety Data Sheet
Specifications
AdditiveContains trace amount of surfactant
Certifications/ComplianceCertificate of Calibration and Traceability to NIST
Concentration3000 particles/mL ± 10%
ContentsPolystyrene microspheres in water
DescriptionProducts provide a precise method for calibrating or checking the performance of laser particle counters
IncludesCertificate of Calibration and Traceability to NIST, Particle Counting Protocol
Particle Density1.05g/cm3
Quantity6 x 25 mL
Refractive Index1.59 at 589nm (25°C)
Size Distribution<3%
StabilityProduct stable for a minimum of six months
ColorWhite or Colorless
Diameter (Metric)10.00 ±0.08 μm
For Use With (Application)Liquid Particle Counter Validation, USP Verification
MaterialPolystyrene
Product TypeCount Control Particles
Unit SizeEach
Contents & Storage
Unless otherwise stated, refrigerate 2° to 8°C product when not in use but do not freeze. Store upright and keep bottle tightly sealed. Mix product with gentle inversion by hand or vortex mixer.

Frequently asked questions (FAQs)

How should I store COUNT-CAL Count Precision Size Standards?

Unless otherwise stated, we recommend refrigerating COUNT-CAL Count Precision Size Standards at 2 to 8 degrees C when not in use. We do not recommenf freezing them. The bottle must be kept tightly sealed and stored upright.

Find additional tips, troubleshooting help, and resources within our Cell Analysis Support Center.