CryoExtra™ High-Efficiency Cryogenic Storage Systems with Battery Back-up, 463 L
CryoExtra™ High-Efficiency Cryogenic Storage Systems with Battery Back-up, 463 L
CryoExtra™ High-Efficiency Cryogenic Storage Systems with Battery Back-up, 463 L
Thermo Scientific™

CryoExtra™ High-Efficiency Cryogenic Storage Systems with Battery Back-up, 463 L

The Thermo Scientific™ CryoExtra™ Series features automated temperature monitoring, microprocessor-based LN2 level control, and a built-in battery back-up systems, providing peace-of-mind for valuable samples.
Have Questions?
Catalog NumberCapacity (Metric)
CE8120BB463 L
Catalog number CE8120BB
Price (INR)
-
Capacity (Metric):
463 L
Designed for both liquid and vapor phase storage, the Thermo Scientific™ CryoExtra™ Series features automated temperature monitoring, microprocessor-based LN2 level control, and a built-in battery back-up systems, providing peace-of-mind for valuable samples.

Versatility

  • CryoExtra accepts both vertical and horizontal racks
  • User comfort features and convenient, built-in workspace
  • Designed for vapor-phase storage
  • Folding step for user comfort

Quality

  • Outstanding temperature uniformity
  • Large LED temperature display
  • Lockable lid for sample protection
  • Advanced temperature monitor and alarms
  • Microprocessor-based LN2 level control

Includes:

Built-in battery back-up system: battery power used to maintain power to controller for temperature and level updates during a power outage.

0.5 in. 45° flare, 6′ (1.8m) stainless steel flexible hose

Requires:

22psi low pressure LN2 supply tank (sold separately)

Compatible with:

Ask your customer service representative about racks and accessories for CryoExtra Storage Systems.

Note:

Product height clearance: 77 in. for CryoExtra 20 and CryoExtra 40; 88 in. for CryoExtra 80; 93 in. for CryoExtra 94

Ordering Information:

  • Optional racks, canisters, frames and risers allow you to create an organized inventory system that provides optimum storage in liquid or vapor phase. Contact your customer service or sales representative for details.
  • Warranty varies by country, please contact us for details
Specifications
Access SecurityNone
Amperage0.73A at 110 V and .35A at 230 V
Backup SystemsNot Available
Cabinet MaterialStainless Steel
Casters3 in. casters (standard)
Diameter (English)32 in.
Diameter (English) Inside Neck12.5 in.
Diameter (Metric)855 mm
Diameter (Metric) Inside Neck317 mm
Dimensions (L x W x H) Exterior32 x 32 x 65 in. (813 x 813 x 1651 mm)
Electrical Requirements100-230V
Exterior FinishStainless Steel
Frequency50/60 Hz
HoldsVials (19,500 x 2 mL)
InsulationVacuum
Shipping Weight (English)765 lb.
Shipping Weight (Metric)348 kg
TypeAuto-fill LN2 Cryogenic Storage
Vial Capacity19,500 2 mL vial (max capacity)
Weight (English)515 lb.
Weight (Metric)234 kg (empty)
Capacity (English)16.35 cu. ft.
Capacity (Metric)463 L
Certifications/ComplianceCE
Monitoring OptionsAccess Port for Independent Probe
No. of Doors1
Voltage100/230 V
Unit SizeEach