Thermo Scientific™ Veterinary Specimen Vials
Thermo Scientific™ Veterinary Specimen Vials
Thermo Scientific™ Veterinary Specimen Vials
Thermo Scientific™ Veterinary Specimen Vials
Thermo Scientific™

Thermo Scientific™ Veterinary Specimen Vials

Easily collect, view, and transport samples with Capitol Vial Veterinary Specimen Vials
Have Questions?
Change viewbuttonViewtableView
Catalog NumberMaterialClosure TypeNo. per Case
CNLL500PolypropyleneFlip Top500
CNLL2000PolypropyleneFlip Top2000
VETHC500High-clarity PolypropyleneFlip Top500
VETHC1500High-clarity PolypropyleneFlip Top1500
VETLSCL500High-clarity PolypropyleneLock Seal, Flip Top500
Catalog number CNLL500
Price (INR)
-
Material:
Polypropylene
Closure Type:
Flip Top
No. per Case:
500

Thermo Scientific™ Veterinary Specimen Collection and Transport Vials are constructed from virgin polypropylene and provide an airtight and leak-resistant seal.

  • Suitable for a variety of veterinary applications including sample collection for Mastitis testing
Specifications
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
Closure MaterialPolypropylene
DescriptionPolypropylene; 0.37 oz. (11 mL); 500/Cs.
Diameter (Metric) Inner18 mm
For Use With (Application)Veterinary Specimens
Height (Metric)53 mm
No. per Case500
Product TypePolypropylene Container
Volume (English)0.37 oz.
Closure TypeFlip Top
MaterialPolypropylene
SterilityNon-sterile
Volume (Metric)11 mL
Unit SizeCase of 500