Product Image
Thermo Scientific™

Remote Sensor, for RTE and EX Series bath circulators with a Digital Plus Controller, Merlin and HX Chillers, and ULT Series bath/circulators

Allow remote temperature control of an external vessel when circulating externally.
Have Questions?
Catalog NumberType
CTD-16031Sensor
Catalog number CTD-16031
Price (INR)
-
Type:
Sensor

Allow remote temperature control of an external vessel when circulating externally with Thermo Scientific™ Remote Sensors.

  • Maintain the setpoint at any place in the recirculating fluid path
  • Sensor is a platinum RTD
  • Compatible with RTE and EX Series bath circulators with a Digital Plus Controller, Merlin and HX Chillers, and ULT Series ultra low temperature bath/circulators

Available sizes:

  • RS1.5 - 6A: 1.5in. L x 1/16in. D, 6ft. Cable

  • RS1.5 - 6B: 1.5in. L x 3/16in. D, 6ft. Cable

  • RS1.5 - 30: 1.5in. L x 3/16in. D, 30ft. Cable

  • RS6 - 6: 6in. L x 3/16in. D, 6ft. Cable

  • RS6 - 6T: 6in. L x 3/16in. D, 6ft. Cable, PTFE-coated Probe

  • RS6 - 30: 6in. L x 3/16in. D, 30ft. Cable

  • RS18 - 6: 18in. L x 3/16in. D, 6ft. Cable

Specifications
DescriptionRemote Sensors
For Use With (Equipment)RTE and EX Series Bath Circulators, Merlin™ and HX Chillers, and ULT Series Bath Circulators
TypeSensor
Unit SizeEach