Conveyors for Metal Detectors
Actual product may vary
Conveyors for Metal Detectors
Conveyors for Metal Detectors
Conveyors for Metal Detectors
Conveyors for Metal Detectors
Thermo Scientific™

Conveyors for Metal Detectors

Enhance the functionality of your APEX Metal Detector with Thermo Scientific Conveyors for Metal Detectors.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberProduct Type
CUSTOMFITConveyor (Customizable)
QUICKFITConveyor (Standard)
Catalog number CUSTOMFIT
Price (INR)
-
Product Type:
Conveyor (Customizable)

Enhance the functionality of your Sentinel and APEX metal detectors with conveyors that are easy to configure, install, and service. Thermo Scientific™ Quickfit™ Metal Detector Conveyors are suitable for most food packaging and bulk flow metal detection applications. Thermo Scientific™ Customfit Conveyors for Metal Detectors can be engineered for the most demanding applications and come with options for inclines, flap/drop gates, retracting belts rejects, and heavy duty (HD) drive for large products. The Customfit conveyor can be upgraded to IP69K washdown with enhanced sanitation options.

Thermo Fisher Scientific has decades of experience manufacturing food processing equipment, ensuring Quickfit and Customfit conveyors are designed for food and operator safety. These conveyors work with all our models of metal detectors including the HD (Heavy Duty) models. Other benefits include:
  • Standard (Quickfit) or customized (Customfit) models to fit any application
  • A wide range of widths, lengths and heights for flexibility
  • Fixed or variable speed operation to meet line specifications/preferences
  • Rugged stainless steel construction for long term reliability
  • Washdown rated including upgrades to meet IP69K
  • Fully configured and tested to assure quality
  • Standardized components for easy, fast service
  • Many options to fit your operation, standards and food safety level
Specifications
Certifications/ComplianceFDA: Food safe belts and rollers, Safety: cCSAus and UL508A (optional)
Construction304 stainless steel bead blast frame and rejection systems, arborite slider bed, modular plastic belt
DescriptionConveyor with a wide range of options to customize the design to your application for use with APEX 100, APEX 500 and Sentinel 5000 conveyors
Electrical RequirementsElectrical Input: 115/230 VAC single phase (fixed and variable speed), 230/460 VAC three phase (fixed speed only); 47Hz to 65Hz; Compresses Air (for rejection devices): 80 psi to 100 psi (5.5 bar to 6.9 bar); Maximum Product Weight: 100 pounds
For Use With (Application)Metal Detector
Operating Temperature14°F to 104°F (0°C to 40°C)
OptionsVariable speed, casters, stop belt, stainless motors, other types of belts including flat, guiderails, photoeyes, LED lights/horn, rejection devices and stainless steel chutes/bins. Retracting belt and flap/drop gate rejecters. HD direct drive construction for heavy products. Inclined belt and sanitary designs.
Relative Humidity20 to 90% non-condensing
Speed30 to 200 feet/minute (9.1 to 61 m/minute)
System Requirements
Application and Functional Specifications
Belt Widths: 6 to 40 inches (152 to 1016 mm)
Conveyor Lengths: 48 to 120 inches (1.2 to 3.0 m)
Conveyor Heights: 26 to 60 inches (660 to 1524 mm)
Motor and Gear Box: 1/2 HP epoxy painted
Speed Range: 30 to 200 feet/minute (9.1 to 61 m/minute)
Product TypeConveyor (Customizable)
Unit SizeEach