Search
Search

| Catalog Number | Capacity (Metric) | Model | Includes | Vial Capacity |
|---|---|---|---|---|
| CY509108 | 121 L | Locator 4 Plus | With Level Monitor | 4000 |
| CY509106 | 71 L | Locator Jr. Plus | With Level Monitor | 2000 |
| CY509109 | 184 L | Locator 6 Plus | With Level Monitor | 6000 |
| CY50925-70 | 71 L | Locator Jr. Plus | Without Level Monitor | 2000 |
| CY50935-70 | 121 L | Locator 4 Plus | Without Level Monitor | 4000 |
| CY50985-70 | 184 L | Locator 6 Plus | Without Level Monitor | 6000 |
Locator 4 Plus and Locator 8 Plus:
Locator Jr. Plus:
Locator 6 Plus:
Note:
Stated vial capacity assumes 1.2/2mL Thermo Scientific™ Nalgene™ Cryogenic Vials
Includes:
Indexed stainless-steel racks designed for use with 2 in. (5cm) Nalgene™ Cryogenic Boxes (larger racks available for storage of 5.0mL ampules in Locator Jr. Plus and Locator 4 Plus). Available with or without Liquid Nitrogen Level Monitor (optional, factory-installed monitor can also be purchased separately).
Requires:
Thermo Scientific Nalgene Cryogenic Boxes (order separately)
Compatible with: