B-Pure™ Water Purification System
Thermo Scientific™

B-Pure™ Water Purification System

Customize the economical Thermo Scientific™ B-Pure™ laboratory-grade water system to meet your pretreatment or deionization application needs.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberType
D4521Double Holder Module with Digital Purity Meter
D4505Half-size Holder
D4511Water Purification Single Holder Module
D4524Double Holder with Pura-Lite Indicator (50kW)
D5831Double Holder with Pura-Lite Indicator (200kW)
D5833Double Holder with Pura-Lite Indicator (1MW)
Catalog number D4521
Price (INR)
-
Type:
Double Holder Module with Digital Purity Meter
Customize the economical Thermo Scientific™ B-Pure™ laboratory-grade water system to meet your pretreatment or deionization application needs. The modular design provides the ability to add additional holders when the need arises. Choose from single, double or half-size holders. Easily change cartridges with the simple quarter turn quick release canisters.
Features:
  • Produces up to 4L/min., depending on model
  • Quarter-turn quick-release canisters make cartridge changes easy
  • Accepts Thermo Scientific Pura-Lite™ indicator or digital purity meter to monitor water quality

Single Module:

  • Simple system without draw-off valve or purity indicator
  • Produces up to 4L/min.

Double Module:

  • Complete with draw-off valve
  • Produces up to 4L/min.
  • Choose from models with digital purity meter or Pura-Lite “Go/No Go” resistivity indicator

Half-Size Holder:

  • Produces up to 2L/min.
  • Easily attaches to full-size B-Pure systems
  • Small size for flexibility in mounting location

Requires:

Cartridges (sold separately).

Recommended for:

Pretreatment, deionization

Note:

The Thermo Scientific H2O Select Program is available to help select the correct B-Pure system. For details, contact your sales representative.

Specifications
Certifications/ComplianceCSA
DescriptionDouble holder module with digital purity meter; 120VAC
Dimensions (L x W x H)7 x 15 x 27 in. (17.8 x 38.1 x 68.6 cm)
Feedwater Temperature (English)40°F to 120°F
Feedwater Temperature (Metric)4°C to 49°C
For Use With (Equipment)Water Purification Double Holder Module
Height (English)27 in.
Height (Metric)68.6 cm
Inlet Connection NPTF (English)0.5 in.
Inlet Connection NPTF (Metric)1.3 cm
Inlet Pressure100 psig
Length (English)7 in.
Length (Metric)17.8 cm
Requires2 Full-Size B-Pure Cartridges
Resistivity1 to 10MΩ·cm (depending on cartridge used)
TypeDouble Holder Module with Digital Purity Meter
Voltage120 V
Width (English)15 in.
Width (Metric)38.1 cm
Flow Rate4 L/min.
Unit SizeEach