DXS11 High Resoultion Mini-focus X-Ray Source
Thermo Scientific™

DXS11 High Resoultion Mini-focus X-Ray Source

Perform high resolution, non-destructive testing as a part of your printed circuit board assembly process with test systems powered by a low cost MiniFocus X-Ray source.
Have Questions?
Catalog NumberType
DXS11DXS11 High Resolution Mini-focus X-Ray Source
Catalog number DXS11
Price (INR)
-
Type:
DXS11 High Resolution Mini-focus X-Ray Source
Inspect the details of your electronic components and PCB assemblies with high resolution, distortion-free images. The Thermo Scientific™ DXS11 High-Resolution MiniFocus X-Ray Source features a side-window x-ray tube designed for high performance in compact X-Ray systems. With near-microfocus resolution in a small, low cost package, you can be sure you are getting the most efficient X-Ray source for non-destructive industrial inspection. The compact package and robust design are also ideal for life sciences and medical fluoroscopy.

The DXS11 High-Resolution MiniFocus X-Ray Source is specifically designed for low cost applications requiring moderate to high-resolution imaging of electronic assemblies and components, CT imaging for industrial and life sciences applications, and medical fluoroscopy.   
 

  • X-Ray tube, power supply, and control electronics in one compact package with both digital and analog interfaces make system integration easy
  • Simple, robust design for easy installation and long life
  • 80kV model with 30 micron spot for high resolution electronics imaging
  • 50 kV 25 Watt model for life sciences and plastic component imaging
  • Digital interface displays diagnostics and operating logs. Source can be operated with the supplied graphical user interface or with customer generated software.
  • Auto-conditioning ramps source up slowly as required by the time source has been off.


Recommended for:

  • Manual and automated inspection of printed circuit boards and electronic devices
  • Nondestructive test requiring high-resolution imaging of metal and plastic parts
  • Micro-CT imaging for industrial and life sciences applications
  • Medical fluoroscopy

 

 

Specifications
Diameter (English) WindowApproximately 0.45 in. with frame
Diameter (Metric) WindowApproximately 11.4 mm with frame
Humidity RangeAmbient Temperature and Humidity: 0 to 35°C, 0-95% RH, up to 5,000 feet altitude
Input Power28-31 VDC, 3 amps
Max. Beam CurrentDXS11-5025: 0.50 mA, 43-50kV
DXS11-8012: 0.10 mA at 20kV, 0.15 mA, 60-80kV
Max. PowerDXS11-5025: 25W at 50kV
DXS11-8012: 1 2W at 80kV
Method of CoolingInternal fan is sufficient for ambient temperature up to 28°C ambient and up to 12W operation. Above 28°C ambient, or for continuous operation above 12W, cooling air must be directed at the unit.
Operating Voltage RangeDXS11-5025: 10-50kV
DXS11-8012: 40-80kV
Shielding TypeShielding is limited. User must provide adequate shielding to ensure safe operation.
Spot Elipticity< 20% typical
Spot SizeDXS11-5025: 65μ at 50kV 25W
DXS11-8012: 30μ at 80kV 12W
Spot to Window Spacing8.9 mm (0.35 in.)
TypeDXS11 High Resolution Mini-focus X-Ray Source
Weight (English)Approximately 11.5 lb.
Weight (Metric)Approximately 5.2 kg
Cone of Illumination34° x 49°
Power Consumption3 amps
Target MaterialTungsten
Window MaterialBeryllium
Unit SizeEach