0.85% Saline Solution
Thermo Scientific™

0.85% Saline Solution

Perform sample dilution in qualitative procedures in microbial applications with this isotonic saline solution.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberQuantityFill Weight
EB0334C200 x 5 mL5-5.3g
BO0334B24/Pk.3.0g + 0.3g
BO0334E24/Pk.10.0g + 0.3g
EB0334B200/Pk.3.0g - 3.3g
BO0334V10 x 500 mL500-504g
BO0334C24/Pk.5.0-5.3g
Catalog number EB0334C
Price (INR)
-
Quantity:
200 x 5 mL
Fill Weight:
5-5.3g

Perform sample dilution in qualitative procedures in microbial applications with isotonic Thermo Scientific™ Oxoid™ 0.85% Saline Solution. Sodium chloride at 0.9% concentration maintains the osmotic balance of the medium thereby maintaining cell morphology and integrity. The solution does not interfere with any biochemical reaction and/or antibiotic susceptibility test. It is recommended by the Clinical and Laboratory Standards Institute (CLSI) for preparation of bacterial suspensions used for susceptibility testing.1,2

Use 0.85% Saline Solution for carrying out dilutions of different samples.
  • Provides osmotic protection for microbial cells during qualitative procedures.
  • Recommended by various authors and manufacturers for preparing test suspensions of organisms to help maintain bacterial cell integrity and viability.3
  • Ready-to-use.

General References:

  1. Clinical and laboratory Standards Institute (CLSI). 2009. Performance Standards for Antimicrobial Disk Susceptibility Test; Approved Standard, 10th ed. M2-A10, CLSI, Wayne, Pa.
  2. Clinical and laboratory Standards Institute (CLSI).2006. Methods for dilution Antimicrobial Susceptibility Tests for Bacteria that Grow Aerobically; Approved Standard, 7th ed. M7-A7, CLSI, Wayne, PA.
  3. Bauer, A.W.,W.M.Kirby, J.C.Sherries, and M, Turuck 1966. Am. J. Clin. Pathol. 45: 493 -496
Specifications
Fill Weight5-5.3g
FormatBijou bottle
Packaging TypeTwo hundred bijou bottles with screw cap closures in a box.
Quantity200 x 5 mL
Manufacturing OriginUnited Kingdom
SterilityNon-sterile
Target Organism ClassBacteria
Test TypeMicrobiological Tests
Unit SizeEach
Contents & Storage
2 to 25°C