Eutech DO 1730 Dissolved Oxygen Bench Meters
Eutech DO 1730 Dissolved Oxygen Bench Meters
Eutech DO 1730 Dissolved Oxygen Bench Meters
Eutech DO 1730 Dissolved Oxygen Bench Meters
Eutech DO 1730 Dissolved Oxygen Bench Meters
Eutech DO 1730 Dissolved Oxygen Bench Meters
Eutech DO 1730 Dissolved Oxygen Bench Meters
Eutech DO 1730 Dissolved Oxygen Bench Meters
Thermo Scientific™

Eutech DO 1730 Dissolved Oxygen Bench Meters

Eutech DO 1730 dissolved oxygen bench meters offer a basic, cost-effective testing option for measuring DO as % saturation or concentration with temperature. Each Eutech 1730 DO meter features a large display with backlight, easy operation and meter-integrated electrode holder.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberType
EBDX173000Dissolved Oxgen Meter
EBDX173001Dissolved Oxygen Meter Kit
Catalog number EBDX173000
Price (INR)
-
Type:
Dissolved Oxgen Meter
Select Eutech DO 1730 dissolved oxygen bench meters for a basic, cost-effective option for your dissolved oxygen testing needs. Eutech 1730 DO meters measure DO as % saturation or concentration with temperature. Each Eutech 1730 DO meter features a large display with backlight, easy operation and meter-integrated electrode holder.
Specifications
AC AdapterUniversal 100-240 V 50/60 Hz power supply with twist-and-lock meter connection and interchangeable wall plugs for US/Japan, Euro, UK/Singapore, Australia/New Zealand and China outlets
Accuracy (Polarographic DO)±2% saturation ± 1 LSD; ±0.2 mg/L ± 1 LSD
Accuracy (Temperature)±0.3°C
Alarm OutputCalibration reminder alarm
Backlight OptionYes
Calibration Modes100% saturation, 0% saturation, custom concentration value
Certifications/ComplianceCE, TUV 3-1, FCC Class A
Data Management DetailsContinuous, Auto-Read and Timed read modes
Data Points500 Sets with Date and Time Stamp
DescriptionEutech DO 1730 dissolved oxygen bench meter with stand
Dimensions (L x W x H)198.3 x 155.2 x 61.7 mm (7.81 x 6.11 x 2.43 in.)
Display Type5 in. backlit LCD
For Use With (Application)Meter and Stand Option, Select and Purchase The Electrode Separately
IncludesMeter with electrode stand, PC cable, universal power adapter
InputsBNC for DO and phono plug for ATC
Log Function TypeAutomatic with Auto-Read and Timed Read Modes, Manual with Continuous Read Mode
MemoryNon-volatile
OutputsComputer or printer (STARA-106)
Pressure Range400.0 to 850.0 mmHg; 0.533 to 1.133 bar
Resolution (Polarographic DO)0.1, 1% saturation; 0.01, 0.1 mg/L or ppm
Resolution (Temperature)0.1°C
Temperature Probe Calibration1 point temperature offset calibration
Temperature SelectionManual or automatic with built-in ATC sensor
TypeDissolved Oxgen Meter
Warranty3 year meter warranty
Weight (English)1.54 lb.
Weight (Metric)700 g
IP RatingIP54
Measurement ModesDissolved Oxygen (% Saturation with Temperature), Dissolved Oxygen (mg/L with Temperature), Dissolved Oxygen (ppm with Temperature)
Percent Saturation Range Polarographic DO0.0 to 300.0% saturation
Range (Polarographic DO)0.0 to 300.0% saturation; 0.00 to 30.0 mg/L or ppm
Relative Humidity Range5 to 85%, non-condensing
Sensor TypesGalvanic
Temperature (Metric) Range-5.0°C to +105.0°C
Unit SizeEach