Eutech DO 1730 Dissolved Oxygen Bench Meters
Eutech DO 1730 Dissolved Oxygen Bench Meters
Eutech DO 1730 Dissolved Oxygen Bench Meters
Eutech DO 1730 Dissolved Oxygen Bench Meters
Thermo Scientific™

Eutech DO 1730 Dissolved Oxygen Bench Meters

Eutech DO 1730 dissolved oxygen bench meters offer a basic, cost-effective testing option for measuring DO as % saturation or concentration with temperature. Each Eutech 1730 DO meter features a large display with backlight, easy operation and meter-integrated electrode holder.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberType
EBDX173001Dissolved Oxygen Meter Kit
EBDX173000Dissolved Oxgen Meter
Catalog number EBDX173001
Price (INR)
-
Type:
Dissolved Oxygen Meter Kit
Select Eutech DO 1730 dissolved oxygen bench meters for a basic, cost-effective option for your dissolved oxygen testing needs. Eutech 1730 DO meters measure DO as % saturation or concentration with temperature. Each Eutech 1730 DO meter features a large display with backlight, easy operation and meter-integrated electrode holder.
Specifications
AC AdapterUniversal 100-240 V 50/60 Hz power supply with twist-and-lock meter connection and interchangeable wall plugs for US/Japan, Euro, UK/Singapore, Australia/New Zealand and China outlets
Accuracy (Polarographic DO)±2% saturation ± 1 LSD; ±0.2 mg/L ± 1 LSD
Accuracy (Temperature)±0.3°C
Alarm OutputCalibration reminder alarm
Backlight OptionYes
Calibration Modes100% saturation, 0% saturation, custom concentration value
Certifications/ComplianceCE, TUV 3-1, FCC Class A
Data Management DetailsContinuous, Auto-Read and Timed read modes
Data Points500 Sets with Date and Time Stamp
DescriptionEutech DO 1730 dissolved oxygen bench meter kit
Dimensions (L x W x H)198.3 x 155.2 x 61.7 mm (7.81 x 6.11 x 2.43 in.)
Display Type5 in. backlit LCD
For Use With (Application)For a Wide Variety of Common Dissolved Oxygen Samples
IncludesMeter with electrode stand, PC cable, universal power adapter
InputsBNC for DO and phono plug for ATC
Log Function TypeAutomatic with Auto-Read and Timed Read Modes, Manual with Continuous Read Mode
MemoryNon-volatile
OutputsComputer or printer (STARA-106)
Pressure Range400.0 to 850.0 mmHg; 0.533 to 1.133 bar
Resolution (Polarographic DO)0.1, 1% saturation; 0.01, 0.1 mg/L or ppm
Resolution (Temperature)0.1°C
Temperature Probe Calibration1 point temperature offset calibration
Temperature SelectionManual or automatic with built-in ATC sensor
TypeDissolved Oxygen Meter Kit
Warranty3 year meter warranty
Weight (English)1.54 lb.
Weight (Metric)700 g
IP RatingIP54
Measurement ModesDissolved Oxygen (% Saturation with Temperature), Dissolved Oxygen (mg/L with Temperature), Dissolved Oxygen (ppm with Temperature)
Percent Saturation Range Polarographic DO0.0 to 300.0% saturation
Range (Polarographic DO)0.0 to 300.0% saturation; 0.00 to 30.0 mg/L or ppm
Relative Humidity Range5 to 85%, non-condensing
Sensor TypesGalvanic
Temperature (Metric) Range-5.0°C to +105.0°C
Unit SizeEach