Eutech EC 1720 Conductivity Bench Meters
Eutech EC 1720 Conductivity Bench Meters
Eutech EC 1720 Conductivity Bench Meters
Eutech EC 1720 Conductivity Bench Meters
Thermo Scientific™

Eutech EC 1720 Conductivity Bench Meters

Eutech EC 1720 conductivity bench meters offer a basic, cost-effective testing option for measuring conductivity, salinity or TDS with temperature. Each Eutech 1720 conductivity meter features a large display with backlight, easy operation and meter-integrated electrode holder.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberType
EBEC172001Conductivity Meter Kit
EBEC172000Conductivity Meter
Catalog number EBEC172001
Price (INR)
-
Type:
Conductivity Meter Kit
Select Eutech EC 1720 conductivity bench meters for a basic, cost-effective option for your conductivity, salinity and total dissolved solids (TDS) testing needs. Eutech 1720 conductivity meters measure conductivity, salinity or TDS with temperature. Each Eutech 1720 conductivity meter features a large display with backlight, easy operation and meter-integrated electrode holder.
Specifications
AC AdapterUniversal 100-240 V 50/60 Hz power supply with twist-and-lock meter connection and interchangeable wall plugs for US/Japan, Euro, UK/Singapore, Australia/New Zealand and China outlets
Accuracy (Conductivity)±0.5% of the reading ± 1 LSD
Accuracy (Salinity)±0.5% of the reading ± 1 LSD
Accuracy (TDS)±0.5% of the reading ± 1 LSD
Accuracy (Temperature)±0.3°C
Alarm OutputCalibration reminder alarm
Backlight OptionYes
CalibrationConductivity, salinity, TDS and temperature
Calibration Points1 point salinity, 1-5 points TDS
Calibration Points (Conductivity)1-5 points conductivity
Cell Constant0.100 to 10.00 cm-1
Certifications/ComplianceCE, TUV 3-1, FCC Class A
Compatible Probes2-cell and 4-cell conductivity electrodes
Data Management DetailsContinuous, Auto-Read and Timed read modes
DescriptionEutech EC 1720 conductivity/salinity/TDS bench meter kit
Dimensions (L x W x H)187.2 x 155.2 x 61.7 mm (7.37 x 6.11 x 2.43 in.)
For Use With (Application)For a Wide Variety of Common Conductivity, Salinity and TDS Samples
IncludesMeter with electrode stand, PC cable, universal power adapter
InputsDIN for conductivity with built-in ATC
Log Function TypeAutomatic with Auto-Read and Timed Read Modes, Manual with Continuous Read Mode
MemoryNon-volatile
OutputsComputer or printer (STARA-106)
Resolution (Conductivity)0.01, 0.1, 1 μS; 0.01, 0.1 mS
Resolution (Salinity)0.01, 0.1 ppt
Resolution (TDS)0.01, 0.1, 1 ppm; 0.01, 0.1 ppt
Resolution (Temperature)0.1°C
Salinity Measurement ModesNatural Seawater (ppt)
TDS Factor Range0.40 to 1.00
Temperature Coefficient0 to 10%/°C
Temperature CompensationLinear (0 to 10%/°C) or off
Temperature (Metric) Reference15.0, 20.0, 25.0 or 30.0°C
Temperature Probe Calibration1 point temperature offset calibration
Temperature SelectionManual or automatic with built-in ATC sensor
TypeConductivity Meter Kit
Warranty3 year meter warranty
Weight (English)1.54 lb.
Weight (Metric)700 g
Data Points500 Sets with Date and Time Stamp
Display Type5 in. backlit LCD
IP RatingIP54
Measurement ModesConductivity with Temperature, Salinity with Temperature, TDS with Temperature
Range (Conductivity)0.00 μS to 500.0 mS
Range (Salinity)0.00 to 80.0 ppt
Temperature Range (Metric)-5.0°C to +105.0°C
Unit SizeEach