Owl™ EC1000XL Programmable Power Supply
Thermo Scientific™

Owl™ EC1000XL Programmable Power Supply

Save benchtop space with the stackable design of this programmable power supply.
Have Questions?
Catalog NumberVoltage
EC1000XL120 V
Catalog number EC1000XL
Price (INR)
-
Voltage:
120 V

Save benchtop space with the stackable design of the Thermo Scientific™ Owl™ EC1000XL Programmable Power Supply. Ideal for DNA, RNA and protein electrophoresis, as well as electroblotting, the power supply has a power-off memory that retains settings after shut-down.

  • Power supply is simple to use, multi-purpose and lightweight
  • Power supply includes soft-touch key pad and four jacks
Specifications
Current500 mA
DescriptionModel EC1000XL; 120V 50/60Hz
Dimensions (L x W x H)12 x 10.75 x 5.25 in. (31 x 27 x 13.3 cm)
DisplayVoltage, current or power
Electrical Requirements120 V 50/60 Hz
Height (English)5.25 in.
Height (Metric)13.3 cm
Length (English)12 in.
Length (Metric)31 cm
No. of Jacks4
Voltage120 V
Width (English)10.75 in.
Width (Metric)27 cm
Frequency50/60 Hz
Max. Current500 mA
Max. Voltage1000 V
Product LineOwl
Timer0 to 99 hr. 59 min.
Unit SizeEach