Owl™ EC-200XL High-Current Power Supply
Actual product may vary
Owl™ EC-200XL High-Current Power Supply
Owl™ EC-200XL High-Current Power Supply
Thermo Scientific™

Owl™ EC-200XL High-Current Power Supply

Retain settings after shut-down with the power-off memory of this high-current power supply.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVoltage
EC200XL120 V
EC200XL2230 V
Catalog number EC200XL
Price (INR)
-
Voltage:
120 V

Retain settings after shut-down with the power-off memory of the Thermo Scientific™ Owl™ EC-200XL High-Current Power Supply. It is ideal for DNA, RNA and protein electrophoresis, as well as electroblotting.

  • Simple to use, multi-purpose and lightweight
  • Stackable design saves benchtop space
  • Soft-touch key pad
  • Four jacks
Specifications
CurrentHigh Current
DescriptionModel EC-200XL; 120V 50/60Hz
Dimensions (L x W x H)12 x 10.75 x 5.25 in. (31 x 27 x 13.3 cm)
DisplayVoltage or current
Electrical Requirements120 V 50/60 Hz
Height (English)5.25 in.
Height (Metric)13.3 cm
Length (English)12 in.
Length (Metric)31 cm
No. of Jacks4
Voltage120 V
Width (English)10.75 in.
Width (Metric)27 cm
Frequency50/60 Hz
Max. Current2000 mA
Max. Voltage200 V
Product LineOwl
Timer0 to 99 hr. 59 min.
Unit SizeEach