Owl™ EC300XL2 Compact Power Supply
Actual product may vary
Owl™ EC300XL2 Compact Power Supply
Owl™ EC300XL2 Compact Power Supply

Owl™ EC300XL2 Compact Power Supply

Retain settings after shut-down with the power-off memory of this compact power supply, ideal for DNA/RNA and protein electrophoresis.
Have Questions?
Catalog NumberVoltage
EC300XL2230 V
Catalog number EC300XL2
HSN 85044090
Price (INR)
-
Voltage:
230 V

Retain settings after shut-down with the power-off memory of the Thermo Scientific™ Owl™ EC300XL2 Compact Power Supply. It is ideal for DNA/RNA and protein electrophoresis.

  • Simple to use, multi-purpose and lightweight
  • Stackable design saves benchtop space
  • Soft-touch key pad
  • Three jacks
Specifications
DescriptionModel EC300XL2; 230V 50/60Hz
Max. Current400 mA
Product LineOwl
Timer0 to 999 min.
DisplayVoltage or current
No. of Jacks3
Dimensions (L x W x H)10.25 x 5.5 x 5.25 in. (26 x 14 x 13.3 cm)
Length (English)10.25 in.
Length (Metric)26 cm
Width (English)5.5 in.
Width (Metric)14 cm
Height (English)5.25 in.
Height (Metric)13.3 cm
Electrical Requirements230 V 50/60 Hz
Max. Voltage300 V
Voltage230 V
Frequency50/60 Hz
Unit SizeEach