COND 6+ handheld meters
Thermo Scientific™

COND 6+ handheld meters

Get quick and accurate conductivity measurements in the field, laboratories, and schools.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberType
ECCON603PLUSConductivity Meter
ECCON603PLUSKConductivity Meter Kit
Catalog number ECCON603PLUS
Price (INR)
-
Type:
Conductivity Meter

The new Thermo Scientific™ Eutech 6+ series of handheld meters for conductivity is ideal for your basic water testing needs.

Innovative electrode design

  • Fast automatic temperature compensation for quick, repeatable measurements, strategically located vents that eliminate air bubble entrapment
  • Removable electrode sleeve which allows for easy maintenance

Durable rubber armor with stand

  • Rubber armor with convenient benchtop stand to provide ideal display angle when needed

Impressive salinity accuracy

  • Designed to match the non-linear salinity curve for improved accuracy over the entire range with a single calibration point

Innovative GripClip electrode holder

  • Secures to most beakers without the need for a separate electrode arm
  • Keeps electrodes suspended during use, away from stir bars
  • Allows for quick height adjustment of your electrodes to suite your sample container and individual preference

Sturdy carrying case with accessories

  • Compact hard case with everything needed for calibration and measurement
  • Protects the meter when not in use and includes a door with room to secure items until needed
Warranty: Subject to Thermo Fisher Scientific standard limited warranty. See thermoscientific.com or your sales representative for details.
Specifications
Accuracy (Conductivity)±% Full-scale ± LSD
Accuracy (Temperature)±0.5°C (±0.9°F)
Battery Life>500 hr.
Battery Type4 x 1.5V AAA Alkaline (included)
DescriptionCOND 6+ Meter with GripClip
IncludesCOND 6+ Meter, GripClip
Resolution (Conductivity)0.05% Full-scale
Resolution (Temperature)0.1°C (0.1°F)
Temperature CompensationAutomatic or Manual (0 to 80°C)
TypeConductivity Meter
Measurement ModesConductivity, Temperature
Range (Conductivity)0.00 to 19.99 μS/cm, 20.00 to 199.9 μS/cm, 200.0 to 1999 μS/cm, 2.00 to 19.99 mS/cm, 20.00 to 200.0 mS/cm
Temperature Range (Metric)0.00°C to 100.0°C (80.0°C with Supplied Probe)
Unit SizeEach