Search
Search

| Catalog Number | Type | For Use With (Equipment) | Includes |
|---|---|---|---|
| EDGEKTADPT04PB | Wireless Monitoring Kit | Incubators, Environmental Chambers, See thermofisher.com/edgecompatible for model details | Connect Edge Wi-Fi Device Adapter Kit with USB connection, (Purchase EDGEKTADAPT99 for Ethernet/PoE), power cable 2-3 m, mounting bracket. |
| EDGEKTADPT05 | Wireless Monitoring Kit | Connect Edge Sensors | Wi-Fi Sensor Adapter for Independent Sensors. Ports for up to 6 analog sensors and 1 digital sensor. Includes 3 m Cable, Power Supply and Country Converters. Convert to Ethernet with EDGEKTADPT99 (no PoE) |
| EDGEKTADPT01B | Wireless Monitoring Kit | CO2, BSC and ULT, See thermofisher.com/edgecompatible for model details | Connect Edge Wi-Fi Device Adapter Kit with RS485 connection, (Purchase EDGEKTADAPT99 for Ethernet/PoE), power cable 2-3 m (depending on kit), power supply mounting bracket. |
| EDGEKTADPT02B | Wireless Monitoring Kit | Refrigerator/Freezer, See thermofisher.com/edgecompatible for model details | Connect Edge Wi-Fi Device Adapter Kit with TTL connection, (Purchase EDGEKTADAPT99 for Ethernet/PoE), power cable and 2-3 m (depending on kit), power supply, mounting bracket. |
| EDGEKTADPT03B | Wireless Monitoring Kit | Refrigerator/Freezer, See thermofisher.com/edgecompatible for model details | Connect Edge Wi-Fi Device Adapter Kit with RS232 connection, (Purchase EDGEKTADAPT99 for Ethernet/PoE), power cable and 2-3 m (depending on kit), power supply, mounting bracket. |
| EDGEKTADPT04B | Wireless Monitoring Kit | Incubators, Environmental Chambers, See thermofisher.com/edgecompatible for model details | Connect Edge Wi-Fi Device Adapter Kit with USB connection, (Purchase EDGEKTADAPT99 for Ethernet/PoE), power cable 2-3 m (depending on kit), power supply, mounting bracket. |
| EDGEKTADPT51 | Remote Monitoring Device Adapter | Connect Edge, ULT/CO2 Incubators and Devices | Ethernet-Only Connect Edge Device Adapter Kit with RS485. Only for use in: Brazil, UAE, Bahrain, Oman |
| EDGEKTADPT51B | Wireless Monitoring Kit | CO2, BSC and ULT, See thermofisher.com/edgecompatible for model details | Connect Edge Wi-Fi Device Adapter Kit with RS485 connection, power cable 2-3 m (depending on kit), power supply, mounting bracket. |
| EDGEKTADPT52B | Wireless Monitoring Kit | Refrigerator/Freezer, See thermofisher.com/edgecompatible for model details | Connect Edge Wi-Fi Device Adapter Kit with TTL connection, power cable 2-3 m (depending on kit), power supply, mounting bracket. |
| EDGEKTADPT53B | Wireless Monitoring Kit | Refrigerator/Freezer, See thermofisher.com/edgecompatible for model details | Connect Edge Wi-Fi Device Adapter Kit with RS232 connection, power cable 2-3 m (depending on kit), power supply, mounting bracket. |
| EDGEKTADPT54B | Wireless Monitoring Kit | Incubators, Environmental Chambers, See thermofisher.com/edgecompatible for model details | Connect Edge Wi-Fi Device Adapter Kit with USB connection, power cable and 2-3 m (depending on kit), power supply, mounting bracket. |
| EDGEKTADPT55 | Wireless Monitoring Kit | Connect Edge Sensors | Wi-Fi Sensor Adapter for Independent Sensors. Ports for up to 6 analog sensors and 1 digital sensor. Includes 3 m power cable, powers supply and country converters. |
| EDGEKTADPT01PB | Wireless Monitoring Kit | CO2, BSC and ULT, See thermofisher.com/edgecompatible for model details | Connect Edge Wi-Fi Device Adapter Kit with RS485 connection, (Purchase EDGEKTADAPT99 for Ethernet/PoE), power cable 2-3 m, mounting bracket. |
| EDGEKTADPT02PB | Wireless Monitoring Kit | Refrigerator/Freezer, See thermofisher.com/edgecompatible for model details | Connect Edge Wi-Fi Device Adapter Kit with TTL connection, (Purchase EDGEKTADAPT99 for Ethernet/PoE), power cable 2-3 m, mounting bracket. |
| EDGEKTADPT03PB | Wireless Monitoring Kit | Refrigerator/Freezer, See thermofisher.com/edgecompatible for model details | Connect Edge Wi-Fi Device Adapter Kit with RS232 connection, (Purchase EDGEKTADAPT99 for Ethernet/PoE), power cable 2-3 m, mounting bracket. |
| EDGEKTADPT51PB | Wireless Monitoring Kit | CO2, BSC and ULT, See thermofisher.com/edgecompatible for model details | Connect Edge Ethernet Device Adapter Kit with RS485 connection, power cable 2-3 m, mounting bracket. |
| EDGEKTADPT52PB | Wireless Monitoring Kit | Refrigerator/Freezer, See thermofisher.com/edgecompatible for model details | Connect Edge Ethernet Device Adapter Kit with TTL connection, power cable 2-3 m (depending on kit), mounting bracket, no power supply |
| EDGEKTADPT53PB | Wireless Monitoring Kit | Refrigerator/Freezer, See thermofisher.com/edgecompatible for model details | Connect Edge Ethernet Device Adapter Kit with RS232 connection, power cable 2-3 m, mounting bracket. |
| EDGEKTADPT54PB | Wireless Monitoring Kit | Incubators, Environmental Chambers, See thermofisher.com/edgecompatible for model details | Connect Edge Ethernet Device Adapter Kit with USB connection, power cable 2-3 m, mounting bracket. |
| EDGEKTADPT05P | Remote Monitoring Sensor Adapter | Connect Edge Sensors | Wi-Fi Sensor Adapter for Independent Sensors. Ports for up to 6 analog sensors and 1 digital sensor. Includes 3M power cable. Convert to Ethernet with EDGEKTADPT99 (no PoE) |
| EDGEKTADPT55P | Remote Monitoring Sensor Adapter | Connect Edge Sensors | Ethernet Sensor Adapter for Independent Sensors. Ports for up to 6 analog sensors and 1 digital sensor. Includes 3M Cable |
Thermo Scientific™ InstrumentConnect is professional-grade remote monitoring system for monitoring laboratory equipment and other devices to help protect samples and increase asset management efficiencies. The InstrumentConnect system utilizes Connect Edge adapters and gateways to send data to the InstrumentConnect cloud or to your own premise-based system (LIMS, BMS, SCADA) using OPC-UA™ protocol. Connect Edge hardware is compatible with 700+ Thermo Fisher Scientific laboratory equipment makes and models.
Thermo Fisher Scientific Equipment Telemetry
System Hardware
System Software
Choose from these available InstrumentConnect packages.
InstrumentConnect Monitor (Cloud):
InstrumentConnect Integrate (OPC-UA to Cloud or Prem):
Network
You can connect 10 device adapters to each Connect Edge gateway. Gateways can accommodate greater than 10 devices, however this is determined by reviewing CPU usage after you have reached this initial quantity after initial set up. Deciding which topology is applicable to your setting will determine the number of gateways you will need.
Connect Edge system has 3 main topologies
Building your system
System hardware and software is available for purchase in packages or a-la-carte. A built-in gateway discount is included with all packages. Additional savings with 3 and 5-year packages.
Installation
Customer (self) installation
Installation services sold separately, if desired (US, Europe, Great Britain, inquire with specialist for other regional availability).
Availability
InstrumentConnect is available in the following countries and configurations. For the most updated list, please ask your specialist.
Wi-Fi or Ethernet gateway/adapter: Europe, UK, North America, Australia, New Zealand, Puerto Rico
Ethernet-only gateway/Wi-Fi or Ethernet adapter: Hong Kong
Ethernet-only gateway and adapter: Brazil, Bahrain, Oman, UAE