EPD™ Irradiator IRR-1
Thermo Scientific™

EPD™ Irradiator IRR-1

Thermo Scientific™ EPD Irradiator IRR-1 checks the constancy of performance of individual Electronic Personal Dosimeters.
Have Questions?
Catalog NumberDescription
EPD132000011
also known as EPD1/32000/011
Irradiator for EPD Mk.2 (Irradiates a single EPD)
Catalog number EPD132000011
also known as EPD1/32000/011
Price (INR)
-
Description:
Irradiator for EPD Mk.2 (Irradiates a single EPD)

Thermo Scientific™ EPD Irradiator IRR-1 checks the constancy of performance of individual Electronic Personal Dosimeters. It permits verification/calibration check of EPD radiological performance in the field. It also gives confidence that an EPD is performing within design specification.

Uses chlorine-36 and americium-241 sources to deliver beta and gamma radiation for a predetermined time and with excellent repeatability for an individual EPD.
  • Easy-to-operate,compact benchtop unit requires no special shielded facility
  • Compatible with both EPD Mk1 and MK2
  • Allows large numbers of dosemeters to be processed quickly, easily and with no radiation risk to the operator
  • When the IRR-1 is used in conjunction with the Thermo Scientific EPD Maintenance Database software, records can be maintained for the calibration of individual EPDs

Irradiator Performance

  • 15 to 25°C (59 to 77°F) 95% confidence level
  • Am-241 60 keV γ: Statistical accuracy better than +2% (irradiation time 2 min.); systematic positional error of better than 2%
  • CI-36 714 keV β (Emax): Statistical and positional accuracy better than +10% (irradiation time)

Electrical and Safety

  • Supply Voltage: 100V +10%, 47 to 63Hz 120V +10%, 47 to 63Hz; 220V +10%, 47 to 63Hz 240V +10%, 47 to 63Hz
  • Power Supply Interruption: Unit will operate normally with a supply interruption of <50ms
  • Fuses: 2 × 250 mA T (time lag), 20 × 5mm (0.8 × 0.2in.) dia. at 220/240V; 2 × 500 mA T (time lag), 20 × 5mm (0.8 × 0.2in.) dia. at 100/120V
  • Power Connector: IEC320, (local IEC320 mains cord required outside UK)
  • Safety and EMC Specification: Equipment for indoor use only; IEC 1010-1 Class 1, Installation Category 2, pollution degree 2; BS EN50081-1:1992; BS EN50082-1:1992

Includes:

Supplied with a calibration certificate stating the readings obtained with EPDs calibrated with traceability to national standards, and with a reference EPD which is supplied with the irradiator.

Specifications
DescriptionIrradiator for EPD Mk.2 (Irradiates a single EPD)
For Use With (Equipment)EPD Mk1 and MK2
Height (English)8 in.
Height (Metric)20 cm
Depth (English)13 in.
Depth (Metric)33 cm
Relative Humidity Range30% to 80% (Non-Condensing)
Source Detailsγ Source: Am-241 3.7 GBq (100 mCi); β Source: CI-36 100 kBq (2.7μCi)
Temperature (English) Operating41°F to 104°F
Temperature (Metric) Operating5°C to 40°C
Power Supply35 W max.
Weight (English)13 lbs.
Weight (Metric)5.7 kg
Width (English)9 in.
Width (Metric)23 cm
Unit SizeEach