Platefeeder Carousel
Thermo Scientific™

Platefeeder Carousel

Optimize storage and throughput with this small-footprint unit that stores stacked microplates and tip boxes, and supports automated access by our robotic systems.
Have Questions?
Catalog NumberCapacity
F00789320
Catalog number F00789
Price (INR)
-
Capacity:
320

Optimize storage and throughput with this small-footprint unit that stores stacked microplates and tip boxes, and supports automated access by our robotic systems. Thermo Scientific™ Platefeeder Carousel consists of a motorized turntable with detachable hotels, and includes a controller that enables a host computer to rotate the turntable until the desired hotel is in position. When used with a Thermo Scientific Laboratory Automation and Integration robotic arm, our Platefeeder Carousel provides fully-automated storage of stacked microplates.

  • Platefeeder hotels provide greater capacity than shelved microplate hotels
  • A closed-loop servo motor with an optical encoder ensures accurate positioning of the carousel
  • Eight removeable hotels allow operators to rapidly load and unload the carousel, providing greater utilization
  • Hotels can accommodate standard and deep-well microplates with or without lids, and pipet tip boxes
  • Landscape or portrait microplate orientation provides direct access into instrumentation
  • Controller allows a PC to precisely control the carousel's rotation

Includes: Eight removable platefeeder hotels, each holding up to 40 unlidded, 34 lidded, or 14 deep-well microplates; Controller with RS232 serial interface; Anodized aluminum base plate and hotel back support; Mounting hardware

Specifications
Capacity320
Depth (English)23 in.
Depth (Metric)58.4 cm
Description120 Plate Landscape
Height (English)23 in.
Height (Metric)58.4 cm
Humidity80% at 20°C; 60% at 25°C
InterfaceRS232
Temperature (Metric) Operating10°C to 40°C
Voltage115/230 V
Weight (English)92 lb.
Weight (Metric)41.7 kg
Width (English)23 in.
Width (Metric)58.4 cm
TypePlatefeeder Carousel
Unit SizeEach