Microplate Carousel
Actual product may vary
Thermo Scientific™

Microplate Carousel

Simplify lab storage with this small footprint, robot-accessible Microplate Carousel that provides random-access for up to 200 microplates or 104 deep-well microplates.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity
F01101200 Plate Portrait
F00670120 Plate Landscape
F00671200 Plate Landscape
F00675120 Plate portrait
Catalog number F01101
Price (INR)
-
Capacity:
200 Plate Portrait

Simplify lab storage with the small footprint, robot-accessible Thermo Scientific™ Microplate Carousel that provides random-access for up to 200 microplates or 104 deep-well microplates. Available in regular and tall configurations, the Carousel consists of a motorized turntable with detachable hotels that store microplates, lids, and tip boxes. Integrated controller enables a host computer to rotate the turntable. When used with a Thermo Scientific Laboratory Automation and Integration robotic arm, the Microplate Carousel provides fully-automated microplate storage.

  • Shelved hotels and motorized turntable provide random access to any microplate
  • A closed-loop servo motor with an optical encoder ensures accurate positioning of the carousel
  • Eight removable hotels allow operators to rapidly load and unload the carousel, providing higher utilization
  • Hotels can accommodate standard and deep-well microplates, lidded and unlidded microplates, and pipet tip boxes
  • Landscape or portrait microplate orientation provides direct access into instrumentation
  • RS232 serial interface allows a PC to precisely control the carousel's rotation

Ordering Information:

  • Standard Microplate Carousel holds up to 120 microplates, or 64 deep-well microplates
  • Tall Microplate Carousel holds up to 200 microplates or 104 deep-well microplates
Specifications
Capacity200 Plate Portrait
Depth (English)22.3 in.
Depth (Metric)56.5 cm
Description200 Plate Portrait
Height (English)22.3 in.
Height (Metric)56.5 cm
Humidity80% at 20°C; 60% at 25°C
InterfaceRS232
Temperature (Metric) Operating10°C to 40°C
Voltage115/230 V
Weight (English)110.5 lb.
Weight (Metric)50.2 kg
Width (English)34.8 in.
Width (Metric)88.4 cm
TypeMicroplate Carousel
Unit SizeEach