Microplate Delidder
Actual product may vary
Thermo Scientific™

Microplate Delidder

Automate the removal, storage, and replacement of lids on microplates. This delidder provides more reliable lid placement and frees robots to perform other operations
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTypeVoltage
F01287Microplate Delidder, Seven Position Landscape115/230 V NA
F01103Microplate Delidder, Single Nest115/230 V
F01288Microplate Delidder, Seven Position Landscape115/230 V EU
F01318Microplate Delidder, Seven Position Portrait115/230 V NA
F01319Microplate Delidder, Seven Position Portrait115/230 V EU
Catalog number F01287
Price (INR)
-
Type:
Microplate Delidder, Seven Position Landscape
Voltage:
115/230 V NA

Automate the removal, storage, and replacement of lids on microplates using Thermo Scientific™ Microplate Delidder. Using a Microplate Delidder instead of a robot's microplate fingers to remove or replace a lid provides more reliable lid placement and frees the robot to perform other operations. As part of a Thermo Scientific Polara™ automated lab system, delidders enable the system to delid and relid any microplate being processed.

  • Single or seven-position delidder models
  • Compact footprint
  • Landscape or portrait microplate orientation
  • Support for standard and deep-well microplates
  • Positive lid retrieval prevents delidder from applying the vacuum to an unlidded microplate
  • Position sensors prevent delidder from removing or returning a lid unless a properly positioned microplate is present
Specifications
Capacity320
Depth (English)23 in.
Depth (Metric)58.4 cm
Description7 Position Landscape
Height (English)23 in.
Height (Metric)58.4 cm
Humidity80% at 20°C; 60% at 25°C
InterfaceRS232
Temperature (Metric) Operating10°C to 40°C
Voltage115/230 V NA
Weight (English)92 lb.
Weight (Metric)41.7 kg
Width (English)23 in.
Width (Metric)58.4 cm
TypeMicroplate Delidder, Seven Position Landscape
Unit SizeEach