2mL Nonsterile Centrifugal Filters
Actual product may vary

2mL Nonsterile Centrifugal Filters

Filter volumes up to 2mL with these 2mL polypropylene centrifugal filters
Have Questions?
Change viewbuttonViewtableView
Catalog NumberMaterial (Membrane)Pore Size
F2520-5PVDF0.2 μm
F2520-1Cellulose Acetate0.22 μm
F2520-3Nylon0.2 μm
F2520-4Nylon0.45 μm
F2520-6PVDF0.45 μm
F2520-7PTFE0.2 μm
F2520-8PTFE0.45 μm
Catalog number F2520-5
HSN 84212900
Price (INR)
20,997.00
Pack
Material (Membrane):
PVDF
Pore Size:
0.2 μm
Price (INR)
20,997.00
Pack
Filter volumes up to 2mL with these Thermo Scientific™ National 2mL Nonsterile Centrifugal Filters. The filters feature a virgin polypropylene filter housing with tapered 5mL, capped receiver tube, and can be used with any benchtop or floor model laboratory centrifuge.
  • 5,000xG maximum centrifugal force
  • Nonsterile
  • Bulk packed
Specifications
DescriptionPVDF Membrane; 0.2µm Pore Size
Material (Membrane)PVDF
Pore Size0.2 μm
SterilityNon-sterile
Housing MaterialPolypropylene
Product LineTarget2
TypeCentrifugal Filter
Volume (Metric)2 mL
For Use With (Equipment)Benchtop or Floor Model Centrifuge
Unit SizePack