Thermolyne™ Small Benchtop Muffle Furnaces
Thermo Scientific™

Thermolyne™ Small Benchtop Muffle Furnaces

Reduce energy consumption and increase heat-up time with this furnace, ideal for general lab use.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)VoltageCertifications/Compliance
FB1410M2.1 L240 VCSA approved
FB1310M1.3 L240 VCSA approved
FB1310M-331.3 L240 VCSA approved, CE marked
FB1315M1.3 L120 VCSA approved
FB1318M1.3 L208 VCSA approved
FB1410M-332.1 L240 VCSA approved, CE marked
FB1415M2.1 L120 VCSA approved
FB1418M2.1 L208 VCSA approved
Catalog number FB1410M
Price (INR)
-
Capacity (Metric):
2.1 L
Voltage:
240 V
Certifications/Compliance:
CSA approved

Reduce energy consumption and increase heat-up time with Thermo Scientific™ Thermolyne™ Small Benchtop Muffle Furnaces. The furnace is ideal for ashing most types of organic and inorganic samples, heat treating small steel parts, performing ignition tests and conducting gravimetric analysis, as well as for the determination of volatile and suspended solids.

  • Available in two capacities
  • Digital single setpoint temperature control to 1100°C
  • Single display shows actual temperature or setpoint
  • Ceramic fiber insulation permits faster heatup, reducing energy consumption
  • Embedded heating element on top and both sides improves temperature uniformity
  • Drop-down door doubles as a shelf for loading and unloading
  • Door safety switch stops power to heating elements when door is opened
  • Thermocouple break protection cuts power to heating elements, preventing a thermocouple failure runaway condition
  • 0.95cm (0.38in.) dia. port in chamber rear for monitoring temperatures with independent measuring devices

Ordering Information:

Accessory heating elements and thermocouples available separately.

Includes:

Thermocouple, line cord and plug

Recommended for:

  • Ashing most types of organic and inorganic samples
  • Heat treating small steel parts
  • Performing ignition tests
  • Conducting gravimetric analysis
  • Determination of volatile and suspended solids

Warranty: 1 year

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Capacity (English)0.07 cu.ft.
Certifications/ComplianceCSA approved
Depth (English) Interior6 in.
Depth (Metric) Interior13 cm
DescriptionFB1410M
Dimensions (D x W x H) Interior6 x 5 x 4.25 in. (13 x 12.7 x 10.8 cm)
Dimensions (L x W x H) Exterior15.8 x 10 x 14.5 in. (40 x 25 x 37 cm)
Electrical Requirements240 V 50/60 Hz
Frequency50/60 Hz
Height (English)14.5 in.
Height (English) Interior4.25 in.
Height (Metric)37 cm
Height (Metric) Interior10.8 cm
Length (English)15.8 in.
Length (Metric)40 cm
Power Consumption1520 w
Shipping Weight (English)28 lb.
Shipping Weight (Metric)12.7 kg
Temperature Stability±0.5 at 1000°C (±5.0 at 1000°C)
Width (English)5 in.
Width (Metric)25
Width (Metric) Interior12.7 cm
Capacity (Metric)2.1 L
Temperature (Metric)100°C to 1100°C
TypeSingle Setpoint
Voltage240 V
Unit SizeEach