Thermolyne™ Industrial Benchtop Muffle Furnaces
Thermo Scientific™

Thermolyne™ Industrial Benchtop Muffle Furnaces

Perform ultra-high temperature applications with this industrial benchtop muffle furnace, which reaches a maximum temperature of 1200°C.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberPower ConsumptionTemperature ControlVoltage
FD1530M2230 wDigital single setpoint240 V
FD1530M-331560 wDigital single setpoint240 V
FD1535M2230 wDigital single setpoint120 V
FD1540M2230 wDigital w/ 1 program/8 segments240 V
FD1540M-331560 wDigital w/ 1 program/8 segments240 V
FD1545M2230 wDigital w/ 1 program/8 segments120 V
Catalog number FD1530M
Price (INR)
-
Power Consumption:
2230 w
Temperature Control:
Digital single setpoint
Voltage:
240 V

Perform ultra-high temperature applications with the Thermo Scientific™ Thermolyne™ Industrial Benchtop Muffle Furnace, which reaches a maximum temperature of 1200°C. Unit includes multiple safety features and choice of two temperature-control options. Heavy-duty firebrick insulation surrounds the opening for added durability.

Key Features:

  • Adjustable Alarm or Overtemperature Protection (OTP) setting can be used to protect the furnace or loaded chamber from excessive heat
  • Thermocouple break protection cuts power to the heating elements, preventing a thermocouple failure runaway condition
  • Counter-weighted door swings upward, directing heat away from operator
  • Four individual embedded elements in special refractory cement permit excellent heat distribution in the chamber
  • Door safety switch protects operator by removing power to the heating elements upon opening the door
  • Rear-mounted 0.38in. (0.95cm) diameter port for monitoring chamber temperatures with independent measuring devices
  • LED display simultaneously shows both setpoint and actual furnace temperatures in either °C or °F (programmable models only)

Single-setpoint Controller (B1):

  • Single ramp to setpoint and a dwell
  • Single display shows actual temperature or setpoint

8-step Programmable Controller (C1):

  • Ramps to vary heat-up rate and dwell cycles to hold temperature at set levels from 0.1 to 999.9 minutes
  • 'Holdback' feature 'holds' program until furnace temperature heats up or cools down to preprogrammed parameters - program will never outrun furnace performance

Includes:

Oven, Platinel™ II thermocouple and a ceramic hearth plate to protect the bottom heating element.

Note:

120V models require fixed wiring and are not supplied with a power cord.

Warranty: 1 year

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Amperage9.3 A
Capacity (English)0.08 cu.ft.
Certifications/ComplianceAll units cUL, UL listed; -33 units also CE marked.
Depth (English) Interior9 in.
Depth (Metric) Interior22.8 cm
Dimensions (D x W x H) Interior9 x 4 x 3.75 in. (22.8 x 10.1 x 9.5 cm)
Dimensions (L x W x H) Exterior18 x 11 x 16.5 in. (45.7 x 27.9 x 41.9 cm)
Electrical Requirements240 V 50/60 Hz
Frequency50/60 Hz
Height (English)16.5 in.
Height (English) Interior3.75 in.
Height (Metric)41.9 cm
Height (Metric) Interior9.5 cm
Length (English)18 in.
Length (Metric)45.7 cm
Power Consumption2230 w
Shipping Weight (English)52 lb.
Shipping Weight (Metric)23.5 kg
Temperature ControlDigital single setpoint
Width (English)4 in.
Width (Metric)27.9
Width (Metric) Interior10.1 cm
Capacity (Metric)2.2 L
Temperature (Metric)100°C to 1200°C
TypeSingle Setpoint
Voltage240 V
Unit SizeEach