Forma™ FDE Series -40°C Ultra-Low Temperature Freezer Package with Racks and Boxes
Forma™ FDE Series -40°C Ultra-Low Temperature Freezer Package with Racks and Boxes
Forma™ FDE Series -40°C Ultra-Low Temperature Freezer Package with Racks and Boxes
Forma™ FDE Series -40°C Ultra-Low Temperature Freezer Package with Racks and Boxes
Forma™ FDE Series -40°C Ultra-Low Temperature Freezer Package with Racks and Boxes
Thermo Scientific™

Forma™ FDE Series -40°C Ultra-Low Temperature Freezer Package with Racks and Boxes

Forma™ FDE -40°C ultra-low temperature freezer package includes one ULT freezer and two shelves of sliding drawer racks and boxes
Have Questions?
Catalog NumberElectrical RequirementsIncludesCertifications/Compliance
FDE60040LDRK208 - 230V, 60Hz600 box capacity freezer, 12 sliding drawer racks, 300 2-inch boxes with 100-count cell dividerscULus, FDA Class II
Catalog number FDE60040LDRK
Price (INR)
-
Electrical Requirements:
208 - 230V, 60Hz
Includes:
600 box capacity freezer, 12 sliding drawer racks, 300 2-inch boxes with 100-count cell dividers
Certifications/Compliance:
cULus, FDA Class II
Forma™ FDE -40°C ultra-low temperature freezer packages include one ULT freezer and two shelves of sliding drawer racks and boxes.

Package includes:

  • One Thermo Scientific Forma FDE -40°C Ultra-Low temperature freezer
  • 2 shelves of sliding drawer racks with 2-inch cryoboxes and 100-count cell dividers. (see product specifications for details)
Specifications
Capacity (English)28.8 cu. ft.
Capacity (Metric)816 L
Temperature Range-10°C to -40°C
Door Style1 Outer, 4 Inner
No. of Doors5
InsulationWater-Blown Polyurethane Foam
InteriorStainless Steel
Shelves2
Rack Capacity12
HoldsBoxes (600)
Certifications/CompliancecULus, FDA Class II
StyleUpright
Includes600 box capacity freezer, 12 sliding drawer racks, 300 2-inch boxes with 100-count cell dividers
Dimensions (L x W x H) Exterior38.5 x 39.6 x 78 in. (97.7 x 100.6 x 198.1cm)
Monitoring OptionsAlarm, Recorder
Plug TypeNEMA 6-15
Voltage208/230 V
Electrical Requirements208 - 230V, 60Hz
CompressorH-Drive Compressor
Unit SizeEach