FHT 59 Si Alpha/Beta-Aerosol Monitor
Thermo Scientific™

FHT 59 Si Alpha/Beta-Aerosol Monitor

Be maintenance-free using Thermo Scientific™ FHT 59 Si Alpha/Beta Aerosol Monitor. It features easy systems integration and long-term operation.
Have Questions?
Catalog NumberAlpha/Beta/Gamma Measurement
FHT59SIAlpha/Beta measurement
Catalog number FHT59SI
Price (INR)
-
Alpha/Beta/Gamma Measurement:
Alpha/Beta measurement

Be maintenance-free using Thermo Scientific™ FHT 59 Si Alpha/Beta Aerosol Monitor. It features easy systems integration and long-term operation. It measures aerosol-bound artificial alpha and beta activity concentration using a semiconductor detector.

Ideal in ambient air monitoring networks or stack emissions monitoring systems.
  • Discriminates artificial from natural alpha activity by virtue of an ion-implanted silicon detector
  • Maintenance-free long term operation by virtue of highly-reliable step filter mechanics
  • Direct read-out of measured values in physical units of Bq/m3
  • Menu-driven calibration procedure with complete track record of efficiency data
  • Gas-ring vacuum pump
  • Measuring electronics of FHT 8000 operated under Windows™
  • Easy systems integration via RS232 serial interface
  • LAN coupling optionally available
  • Measuring Range (for artificial alpha and beta aerosols): 0.05/0.3Bq/m3 to 0.5 × 106Bq/m3
  • Air Flow of low-noise, maintenance-free gas pump: ∽8m3/h
Specifications
Alarm/Fail Relays4 (Alpha Artificial, Beta Artificial, Alpha Natural, Error)
Ambient Temperature15°C to 45°C
Depth (English)31.5 in.
Depth (Metric)80 cm
DescriptionAlpha/Beta-aerosol monitor
Height (English)63 in.
Measuring Range0.05/0.3 Bq/m3 to 0.5 x 106 Bq/m3
Power Consumption2400 VA
Voltage230 VA
Weight (English)529 lb.
Width (English)23.6 in.
Width (Metric)60 cm
Alpha/Beta/Gamma MeasurementAlpha/Beta measurement
Detector TypePIPS detector
Flow Rate8 m3/hr.
For Use With (Application)Alpha, Beta Monitoring
Height (Metric)160 cm
Radiation TypeAlpha, Beta
Weight (Metric)240 kg
Unit SizeEach