imPULSE™ Single-Use Mixer Vent Line Transfer Assembly
Thermo Scientific™

imPULSE™ Single-Use Mixer Vent Line Transfer Assembly

The Thermo Scientific™ Vent Transfer Assembly, 1.27 cm (.5 in.), consists of silicone tubing with MPX inserts with caps andRead more
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)
HM00019I
also known as HM00019-I
30 to 500 L
HM00020I
also known as HM00020-I
1000 to 3000 L
Catalog number HM00019I
also known as HM00019-I
Price (INR)
-
Capacity (Metric):
30 to 500 L
The Thermo Scientific™ Vent Transfer Assembly, 1.27 cm (.5 in.), consists of silicone tubing with MPX inserts with caps and a sanitary barb with a gasket, end cap, and push/pull clip. This transfer assembly is compatible with the Thermo Scientific™ imPULSE™ Single-Use BioProcess Containers (BPC), ranging from 30 L to 500 L.

Features
• Minimizes bioburden due to construction under sterile cGMP conditions

Tubing specifications:
• Tubing: Silicone, 15.2 x 15.2 x 152.4 cm (6 x 6 x 60 in.), ID x OD: 1.27 x 1.91 cm (0.5 x 0.75 in.)
• T1: MPX body + cap
• T2: MPX insert + cap
• T3: 3.8 cm (1.5 in.) sanitary x 1.27 cm (0.5 in.) barb with gasket, end cap, push/pull clip

Specifications
Capacity (Metric)30 to 500 L
Dimensions1.27 cm (0.5 in.)
MaterialSilicone
Outer PackagingTwo 4-mil. poly bags
Port DetailMPX body and insert + caps, sanitary barb
Product LineimPULSE
Protective Inner PackagingProtective material around rough areas
Quantity30—500 L
Shipping ConditionRoom Temperature
SterilitySterile
Sterilization Methodgamma-irradiated
Tubing StyleSilicone
Product TypeSingle Use Mixer Transfer Assembly
Unit SizeEach
Contents & Storage
Room Temperature