HP-210/HP-360 Series Pancake Geiger-Mueller Detectors
Actual product may vary
HP-210/HP-360 Series Pancake Geiger-Mueller Detectors
HP-210/HP-360 Series Pancake Geiger-Mueller Detectors
Thermo Scientific™

HP-210/HP-360 Series Pancake Geiger-Mueller Detectors

Prevent the spread of radioactive contamination in your lab with sensitive pancake Geiger-Mueller radiation detectors designed for frequent surface contamination surveys.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescriptionConnector Types
HP210TTungsten ShieldMHV Connector
HP360HP-360 Geiger-Mueller Pancake ProbeMHV Connector
Catalog number HP210T
Price (INR)
-
Description:
Tungsten Shield
Connector Types:
MHV Connector

Workplace safety in facilities that use radiation depends on frequent surveys to detect spills and prevent the spread of contamination in and beyond the lab. Thermo Scientific™ HP-210/HP-360 Series Pancake Geiger-Mueller Detectors are designed for daily contamination surveys on personnel, table tops, floors, equipment and any surfaces that could be exposed to radioactive material. Featuring a thin mica window protected by a stainless steel screen, HP-210/HP-360 meters permit sensitive detection of beta-emitting surface contamination that meets the environmental health and safety requirements of your lab.

HP-210/HP-360 Series Pancake Geiger-Mueller Detectors handheld probes provide sensitive alpha and beta detection featuring a “Pancake” Geiger-Mueller tube with a thin mica window.

General features of both probes:

  • Open mica window protected by an etched stainless steel screen.
  • High beta sensitivity; permits useful beta sensitivities down to 40keV and is alpha sensitive above 3MeV.

Features of the HP-210 Series Pancake Geiger-Mueller Detectors

  • With optional sample holder “SH4A.”
  • The two versions offer both integrated shielding against radiation:
  • HP-210T, with a high density tungsten shield, permits relatively low level beta monitoring in a gamma background; HP-210AL for low-level beta monitoring in a low background area; aluminum housing may be used.

Features of the HP-360 Geiger-Mueller Pancake Probe

  • Capable of seeing low energy photons down to approximately 10keV.
  • Economic product design with ergonomic enclosure constructed from rugged ABS plastic.
Specifications
Connector TypesMHV Connector
DescriptionTungsten Shield
Operating Temperature (English)-22°F to 167°F
Operating Temperature (Metric)−30°C to 75°C
Power Supply900 ± 50V
SensitivityAlpha (3 MeV at window)
Thickness (Metric) Window1.4 to 2.0 mg/cm2
Weight (English)1.5 lb.
Window Size1.75 in.
EfficiencyBeta: With Screen: 22% 13cCs, 16% 60Co, 32% 90Sr/90Y, 15% 99Tc, 6% 14Cs; Without Screen: 33% 13cCs, 22% 60Co, 37% 90Sr/90Y, 20% 99Tc, 9% 14Cs
Product TypePancake Geiger-Mueller Detector
Radiation TypeAlpha, Beta
Weight (Metric)0.7 kg
Unit SizeEach