HP-270 Energy-Compensated Geiger-Mueller Detectors
Actual product may vary
Thermo Scientific™

HP-270 Energy-Compensated Geiger-Mueller Detectors

An excellent general purpose GM probe, with energy compensation and a beta shield. Ideal for most health physics applications.
Have Questions?
Catalog NumberConnector Types
HP270MHV
also known as HP270/MHV
MHV Connector
Catalog number HP270MHV
also known as HP270/MHV
Price (INR)
-
Connector Types:
MHV Connector

Thermo Scientific™ HP-270 Energy-Compensated Geiger-Mueller Detector is an excellent general purpose GM probe, with energy compensation and a beta shield. Ideal for most health physics applications.

  • Energy compensated for gamma exposure rate measurements
  • Permits reliable exposure rate measurement from background to 100mR/h for non dead time corrected instruments or up to 3R/h for those equipped with dead time correction capability
  • Sliding beta shield
Specifications
Connector TypesMHV Connector
Depth (English)6 in.
Detector TypeEnergy compensated GM
Diameter (English)1.5 in.
Diameter (Metric)3.8 cm
For Use With (Application)Beta/Gamma exposure surveys
MaterialWall: Stainless Steel; Housing: ABS Plastic
Measurement Range3 R/hr.
Operating Temperature (English)-104°F to 167°F
Operating Temperature (Metric)−40°C to 75°C
PerformanceDead Time: 100 µs (typical)
Power Supply900 ± 50V
Sensitivity˜1200 cpm/mR/h (137Cs)
Thickness (Metric) Window30 mg/cm2
Weight (English)5 oz.
Depth (Metric)15.2 cm
Energy Range30 keV to 6 MeV
Product TypeEnergy-Compensated Geiger-Mueller Detector
Weight (Metric)142 g
Unit SizeEach