HP-380AB Alpha-Beta Scintillation Hand Probes
Actual product may vary
Thermo Scientific™

HP-380AB Alpha-Beta Scintillation Hand Probes

Thermo Scientific™ HP-380AB Alpha-Beta Scintillation Hand Probes have a lightweight and rugged design for general purpose survey and frisking.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescription
HP380BBeta scintillation
HP380AAlpha Scintillation Probe
Catalog number HP380B
Price (INR)
-
Description:
Beta scintillation

Thermo Scientific™ HP-380AB Alpha-Beta Scintillation Hand Probes have a lightweight and rugged design for general purpose survey and frisking. Provides excellent sensitivity to α and Β with minimum interference from Γ backgrounds.

This detector is also available as a “Smart” probe which includes a memory device to store all calibration and functional parameters for smart instruments like the Model E-600.
  • Constructed from lightweight aluminum
  • With a ZnS(Ag) detector for alpha and plastic scintillator detector for beta
  • Utilizes a dual phosphor element with excellent discrimination capability between α and Β
  • A fine mesh, stainless-steel screen protects the detector face to guard against punctures
  • 100cm2 active detector area
  • Ergonomic design
  • Model HP-380A: α detection
  • Model HP-380B: Β detection
  • Model HP-380AB: α and Β detection

Compatible with:

Thermo Scientific's portable survey meters, such as the ASP-2, E-600, or RM-25.

Specifications
DescriptionBeta scintillation
Weight (English)1.37 lb.
Window Size100 cm2
Background Measurements-1: <0.1 (HP-380A), <10 (HP-380B, HP-380AB); cpm: <1.0 (HP-380A), <600 (HP-380B, HP-380AB)
EfficiencyBeta: 28% 14C, 52% 90Sr/90Y
Product TypeAlpha-Beta Probe
Radiation TypeBeta
Weight (Metric)0.59 kg
Unit SizeEach