Lindberg/Blue M™ 1200°C Split-Hinge Tube Furnaces
Thermo Scientific™

Lindberg/Blue M™ 1200°C Split-Hinge Tube Furnaces

Configure this split-hinge tube furnace for horizontal or vertical use. Features independent digital temperature control modules for ease of use.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberHeated ZoneLength (Metric)Voltage
HTF55322C12 in.43.2 cm208/240 V
HTF55322A12 in.43.2 cm120 V
HTF55342C24 in.43.2 cm208/240 V
HTF55347C610 mm43.2 cm208/240 V
HTF55667C914 mm53.3 cm208/240 V
Catalog number HTF55322C
Price (INR)
-
Heated Zone:
12 in.
Length (Metric):
43.2 cm
Voltage:
208/240 V

Configure Thermo Scientific™ Lindberg/Blue M™ 1200°C Split-Hinge Tube Furnaces for horizontal or vertical use. Features independent digital temperature control modules (sold separately) which are available in standard or programmable options.

Key Features
  • Moldatherm™ LGO™ heating element modules for superior radial and linear temperature uniformity and fast heatup and cooldown
  • Long-life, energy-efficient elements require little or no maintenance
  • Unique cabinet design achieves lower exterior surface temperature
  • Heat-reflecting element support assembly creates two highly effective insulating air spaces
  • Compact cabinet with high temperature-resistant painted finish
  • Accepts interchangeable Moldatherm tube adapters
  • Long-life Platinel™ II thermocouple(s) with 10ft. compensated lead wire and polarized plug

Three Zone Models

  • Three independent power circuits (zones) with independent thermocouples for control references
  • Full adjustment of each zone over entire operating range to 1200°C
  • Center zone uniformity achieved and operating length maximized through adjustable profiling of end zones by independent controller
  • Temperature uniformity achieved with independent setpoint of end zones higher or lower than center
Specifications
Diameter (English) Process Tube1 to 3 in.
Dimensions (L x W x H) Exterior17 x 23 x 16 in. (43.2 x 58.4 x 40.6 cm)
DisplayLED
Electrical Requirements208/240 V 50/60 Hz
Frequency50/60 Hz
Height (English)16 in.
Height (Metric)40.6 cm
Length (English)17 in.
Length (Metric)43.2 cm
Shipping Weight (English)120 lb.
Shipping Weight (Metric)55 kg
Temperature ControlIndependent CC58114C
Width (English)23 in.
Width (Metric)58.4 cm
Diameter (Metric) Process Tube2.54 to 7.62 cm
Heated Zone12 in.
Temperature (Metric)100°C to 1200°C
TypeMultisegment
Voltage208/240 V
Unit SizeEach