TRACE™ 1610 High Purity Gas Analyzers
TRACE™ 1610 High Purity Gas Analyzers
TRACE™ 1610 High Purity Gas Analyzers
Thermo Scientific™

TRACE™ 1610 High Purity Gas Analyzers

Discover the Thermo Scientific™ TRACE™ 1610 High Purity Gas Analyzers available in dedicated configurations to cover different needs for industrial gas streams analysis.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberFunctionColumn CapacityVoltage
IMPC2C316022-230Trace Impurities in C2 and C3 Hydrocarbons (ASTM D8098-17, D6159, D5273-18)5 (2 Packed, 3 Capillary)230 V
TIGAOX160011Trace Impurities in High Purity O22 Capillary120 V
TIGAOX160011-230Trace Impurities in High Purity O22 Capillary230 V
TIGAMS160012Trace Impurities in High Purity H2, He, Ar, N23 Capillary120 V
TIGAMS160012-230Trace Impurities in High Purity H2, He, Ar, N23 Capillary230 V
TIGAHE160013Trace Impurities in High Purity He2 Packed120 V
TIGAHE160013-230Trace Impurities in High Purity He2 Packed230 V
IMPC2C316022Trace Impurities in C2 and C3 Hydrocarbons (ASTM D8098-17, D6159, D5273-18)5 (2 Packed, 3 Capillary)120 V
Catalog number IMPC2C316022-230
Price (INR)
-
Function:
Trace Impurities in C2 and C3 Hydrocarbons (ASTM D8098-17, D6159, D5273-18)
Column Capacity:
5 (2 Packed, 3 Capillary)
Voltage:
230 V

Discover our dedicated GC analyzers for low levels of impurities in high purity gases. The Thermo Scientific™ TRACE™ 1610 High Purity Gas analyzers are designed to cover a range of bulk gases such as oxygen, hydrogen, helium, argon, nitrogen, C2 and C3 hydrocarbons.

Rely on the performance and robustness of the variety of Thermo Scientific™ TRACE™ 1610 gas chromatography systems for the analysis of high purity gases, for impurities detection down to ppb-ppt levels.

  • Trace impurities in oxygen: H2, Ar, N2, CO, CO2 and C1-C4
  • Trace impurities in Helium: H2, O2, Ar, N2, CO, CO2 and C1-C4
  • Trace impurities in multiple pure gases (H2, He, Ar, N2): H2, O2, Ar, N2, CO, CO2 and C1-C4
  • Trace impurities in C2 and C3 hydrocarbons: H2, N2, O2, CO, CO2 and C1-C4

Ready to install and run samples

  • Fully configured and factory tested before delivery
  • Full documentation set: start-up and troubleshooting guide, detailed flow and plumbing schematics, spare parts list, method and factory test results

Built to maximize productivity and uptime

  • Spacious independent Auxiliary Oven with easy access to valves, rotors, and actuators
  • Optional third isothermal oven for molecular sieve columns
  • GC features iConnect injector and detector modules removing downtime for troubleshooting and maintenance
  • Heated sample bulkheads ensure complete sample transfer
  • Optimized system footprint to reduce benchspace requirement
Specifications
Dimensions (L x W x H)67 x 75 x 45 cm (26.4 x 29.5 x 17.7in)
FunctionTrace Impurities in C2 and C3 Hydrocarbons (ASTM D8098-17, D6159, D5273-18)
IncludesGas chromatograph, one PDD and one FID detector, auxiliary valve oven, four purged valves (one 10 port and three 6-port), a vaporizer for LPG samples, sampling loops, columns and method
Inlet TypeGas Sampling Valve
QuantityEach
Voltage230 V
Column Capacity5 (2 Packed, 3 Capillary)
Detector TypePDD, FID
TypeHigh Purity Gas Analyzer
Unit SizeEach