TRACE™ 1610 Light Hydrocarbon (NGL/LPG) Analyzer
TRACE™ 1610 Light Hydrocarbon (NGL/LPG) Analyzer
TRACE™ 1610 Light Hydrocarbon (NGL/LPG) Analyzer
Thermo Scientific™

TRACE™ 1610 Light Hydrocarbon (NGL/LPG) Analyzer

The Thermo Scientific™ TRACE™ 1610 GC Light Hydrocarbon Analyzer exceeds the requirements of ASTM and ISO methods. The system features capillary columns that offer superior separation power and low bleed.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVoltage
LHA216316011120 V
LHA216316011-230230 V
Catalog number LHA216316011
Price (INR)
-
Voltage:
120 V
Meet your regulatory requirement for hydrocarbon analysis with the single channel Thermo Scientific™ TRACE™ 1610 GC Analyzer for determing light hydrocarbons in natural gas, liquefied petroleum gas (LPG), and liquid hydrocarbon samples

Configured to meet regulatory requirements for ASTM D2163, D2712, D2593, D2820, D4424, ISO 7941, and others, the Thermo Scientific™ TRACE™ 1610 GC Light Hydrocarbon Analyzer is based on a modular platform to facilitate troubleshooting and maintenance.

Measurement of light hydrocarbons is necessary for refineries, natural and biogas production, research on renewable energy, catalyst screening, and many other fields of application. Information on concentration and distribution of hydrocarbons is valuable for controlling processes, research and development, and establishing market pricing of finished products.

Common system features

  • Gas chromatograph: TRACE 1610 Gas Chromatography system with modular design and 7in. color touch screen
  • Max. temp.: 450°C (programmed)
  • Detector: Flame Ionization Detector (FID)
  • Sensitivity: hydrocarbons 0.0001%
  • Linear Dynamic Range: 1x 10E7
  • Max. temp.: 450°C
  • TRACE 1600 Auxiliary Oven: max. temp. 300°C (isothermal), capable to host up to 8 diaphragm valves or up to 6 rotary valves, and two additional detector modules. The oven features a secondary column oven to keep columns at lower temperature when using high T valves (max. temp. 250°C isothermal).
  • Dimensions (HxWxD in cm): 45 x 75 x 67, including Auxiliary Valve Oven
  • Weight (kg): 64 including the Auxiliary Valve Oven
  • Voltage: 120 V / 230V
Specifications
Dimensions (L x W x H)67 × 75 × 45 cm (26.4 x 29.5 x 17.7 in.)
FunctionAnalysis of single sample: natural gas liquids or liquified petroleum gases (ASTM D2163)
IncludesGas chromatograph, split/splitless inlet, FID, auxiliary valve oven, 4-port valve, two 6-port valves, and columns
Inlet TypeGas sampling valve, liquid sampling valve
ModelGC Analyzer for Light Hydrocarbons (LPG/NGL) by ASTM D2163
SensitivityHydrocarbons 0.0001%
Voltage120 V
Column Capacity3 Capillary
Detector TypeFID
TypeLight Hydrocarbon Analyzer
Unit SizeEach