Labtainer Pro Lite BioProcess Container with AQGs, Aegis5-14
Thermo Scientific™

Labtainer Pro Lite BioProcess Container with AQGs, Aegis5-14

The next-generation Thermo Scientific Labtainer Pro Lite BioProcess Container (BPC) offers a versatile solution for liquid-handling applications when used in conjunction with our comprehensive single-use portfolio.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)
LL30001.03250 mL
LL30001.0150 mL
LL30001.02100 mL
Catalog number LL30001.03
Price (INR)
-
Capacity (Metric):
250 mL
The Thermo Scientific Labtainer Pro Lite BioProcess Container (BPC) is a single-use, flexible container designed for routine liquid handling across bioprocessing workflows. Suitable for sampling, cell culture processes, intermediate storage, and fluid transfer, Labtainer Pro Lite BPCs offer efficient space utilization, ergonomic handling, and flexible port configurations. Multiple standard volumes and porting options support integration into existing single-use assemblies and workflows.
  • Efficient drainage and reduced holdup: Chamber geometry, optimized port placement, and low-profile ports support effective drainage during transfer and recovery steps, helping reduce residual volume.
  • Flexible port configurations: Available with two, three, or four cateye ports in a range of sizes, enabling streamlined assemblies and potentially reducing the number of required connections.
  • Improved port-to-film seal performance: Cateye ports with impulse heat sealing support robust port-to-film seals, contributing to consistent performance during routine operations.
  • Ergonomic handling features: Upgraded handle designs promote more efficient handling during setup, use, and transport, supporting operator comfort and workflow efficiency.
  • Designed for integration into single-use workflows: Multiple standard volumes and configurations allow Labtainer Pro Lite BPCs to integrate into existing single-use assemblies and bioprocessing workflows.
  • Packaging designed for clean handling: Packaged to support product integrity during shipping and handling, with easy-open features and an outer polyethylene bag to support clean unpacking and preparation for use.
For Research Use or Further Manufacturing. Not for diagnostic use or direct administration into humans or animals.
Specifications
Capacity (Metric)250 mL
Film DescriptionAegis5-14
For Use With (Application)Bioprocessing
Latex FreeYes
Port Detail2 Ports
Product LineLabtainer™
Quantity1 Ea.
Sterilization MethodGamma Irradiation
Tubing Length Line 112 in.
Tubing Length Line 218 in.
Tubing Material Line 1Luer lock insert with cap, TPE Tubing, 1/4 in. ID
Tubing Material Line 2Luer lock body, TPE Tubing, 1/4 in. ID
Tubing StyleTPE
AutoclavableNot Autoclavable
Closure TypeClosed System
ColorTransparent
DisposableSingle-use
MaterialPolyethylene
Product TypeBioprocess Container for Liquid
SterilitySterile
Unit SizeEach