AI/AS 1610 Liquid Autosampler
AI/AS 1610 Liquid Autosampler
AI/AS 1610 Liquid Autosampler
AI/AS 1610 Liquid Autosampler
AI/AS 1610 Liquid Autosampler
AI/AS 1610 Liquid Autosampler
Thermo Scientific™

AI/AS 1610 Liquid Autosampler

The Thermo Scientific™ AI/AS 1610 Autosampler elevates user experience on liquid sampling automation for GC and GC-MS through simplicity, robustness, and throughput capability.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescriptionSample Capacity
MI-251000-0005AS 1610 GEMINI Liquid Autosampler310 x 2 mL Vials
MI-251000-0001AI 1610 Liquid Autosampler8 x 2 mL Vials
MI-251000-0003AS 1610-155 Liquid Autosampler155 x 2 mL Vials
MI-251000-0004AI 1610 GEMINI Liquid Autosampler16 x 2 mL Vials
Catalog number MI-251000-0005
Price (INR)
-
Description:
AS 1610 GEMINI Liquid Autosampler
Sample Capacity:
310 x 2 mL Vials

Enhance liquid sampling automation for your gas chromatography (GC) applications with simplicity and robustness. Designed to meet the demands of any busy high-throughput lab, the Thermo Scientific™ AI/AS 1610 Liquid Autosampler will help to process more samples efficiently and safely with its advanced design and usability features, greatly enhanced for easy adoption for both beginners and experienced users. With the possibility to expand to up to a 310-sample capacity with simultaneous dual-tower operations, the AI/AS 1610 offers the fit-for-purpose solution to budget-conscious laboratories looking for reliable automation of liquid samples injection into a GC or GC-MS system.

Combine performance, simplicity, and robustness for your everyday workflow.

The AI/AS 1610 Liquid Autosampler ia available in two models: the upgradable 8-vial capacity AI 1610 and the 155-vial capacity AS 1610. Both offer the dual-tower Gemini configuration for simultaneous injection in two channels.

Enhanced Usability

  • Easy set up through self-aligning, not requiring any position adjustment
  • Easy slide-in installation and free access to the injector for maintenance
  • Easy syringe viewing and replacement with illuminated compartment and magnifier lens
  • Enhanced color-coded instrument status indication
  • Safe operation with automatic selection of the best injection settings through recognition of the injector type and injection mode
  • Simplified connectivity with a single cable including communication, synchronization and power supply

Enhanced Sample Throughput

  • Wide sample capacity scalability to fit any workload demand
  • Dual Tower Gemini for upmost productivity with simplified configuration and connectivity

Enhanced Performance

  • Expanded applicability with liquid sample volume injections up to 80 μL
  • Free pre- and post injection syringe rinsing with single or combined solvents (up to four) virtually eliminates sample carry-over
  • Efficient, accurate sampling of low boiling compounds with the syringe kept away from the inlet’s temperature influence
  • Seamless integration into Thermo Scientific™ chromatography software
Specifications
DescriptionAS 1610 GEMINI Liquid Autosampler
QuantityEach
Washing SolventsUp to 4
For Use With (Equipment)TRACE 1600 Series
Injection ModeAutomatically selected and optimized according to injector type
Injection SpeedFast/Slow/Variable (1 to 60,000.00 μL/min.)
Injection Volume0.01 to 80 μL
Sample Capacity310 x 2 mL Vials
Unit SizeEach