The Applied Biosystems™ MicroAmp™ Reaction Tubes with Caps are optimally designed for precise PCR and are designed for use withRead more
Have Questions?
Change view
Catalog Number
Quantity
N8011540
10,000 Tubes
N8010540
1,000 tubes
2 Options
Catalog number N8011540
Price (INR)
94,479.00
線上優惠
Ends: 31-Mar-2026
157,465.00
Save 62,986.00 (40%)
Each
Quantity:
10,000 Tubes
Price (INR)
94,479.00
線上優惠
Ends: 31-Mar-2026
157,465.00
Save 62,986.00 (40%)
Each
The Applied Biosystems™ MicroAmp™ Reaction Tubes with Caps are optimally designed for precise PCR and are designed for use with Applied Biosystems 0.2 mL thermal cyclers including the Veriti™ 96-Well Thermal Cycler, GeneAmp™ PCR System 9700 and the Applied Biosystems 2720 Thermal Cycler.
Features:
• Consistent plastic thickness enables uniform heating and cooling for accurate results. • Captive lid with positive-click closure assures proper seating. • Polished surface and conical bottom allows maximum sample recovery. • Available in economical bulk packages. • Option of autoclaved tubes provide for a clean, controlled start
Optimized Design MicroAmp™ Reaction Tubes provide unmatched temperature accuracy and uniformity for fast, oil-free PCR amplification with our 0.2mL 96-Well thermal cyclers. Like all of our products, MicroAmp™ Reaction Tubes undergo stringent quality testing to ensure reproducible results. They ensure the greatest temperature and amplification uniformity for your samples.
Convenient MicroAmp™ Reaction Tubes with Caps are available as clear or colored and in bulk packs. Use MicroAmp™ Trays for easy sample handling and optimized results on our 0.2 mL 96-well thermal cyclers.
Specifications
Certifications/ComplianceCertified DNA/Rnase Free
For Use With (Equipment)Thermal Cyclers
Format10,000 Tubes
No. of Wells96
Product LineMicroAmp™
Quantity10,000 Tubes
Reaction SpeedFast
Volume (Metric) Working0.2 mL
Closure TypeDomed Cap
ColorNatural
MaterialPolypropylene
Product TypeReaction Tube
Volume (Metric)0.25 mL
Unit SizeEach
Contents & Storage
Contains 10,000 MicroAmp™ Reaction Tubes with Caps, 0.2 ml (10 packs of SKU# N8010540, Qty 1,000 per pack). Store at room temperature.