TRACE™ 1310 Natural Gas (NG) and Natural Gas Liquid (NGL) Analyzers
Actual product may vary
Thermo Scientific™

TRACE™ 1310 Natural Gas (NG) and Natural Gas Liquid (NGL) Analyzers

Select from over 15 turnkey natural gas and natural gas liquids analyzers to conduct standard methods, GPA, ASTM, ISO, DIN, and more on your NG/NGL samples.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTypeDescription
NATGAS020011Dual Channel Natural Gas AnalyzerFor GPA 2261
NATGAS020021Dual Channel Natural Gas AnalyzerFor GPA 2261 O2/N2
NATGAS040011Four Channel Natural Gas AnalyzerFor GPA 2261
Catalog number NATGAS020011
Price (INR)
-
Type:
Dual Channel Natural Gas Analyzer
Description:
For GPA 2261

Select from over 15 turnkey Thermo Scientific™ TRACE™ 1310 Natural Gas and Natural Gas Liquid Analyzers for the vital information you need to meet increasing need for analytical data as natural gas (NG) and natural gas liquid (NGL) demand, production, custody transfer, and consumption. TRACE 1310 NG/NGL systems conduct analyses according to standard methods, GPA, ASTM, ISO, DIN, including calorific or BTU content, hydrocarbon speciation and impurities. Choose from low-cost single channel, best-value dual channel, or highly flexible combination systems.

Choice of Turnkey NG/NGL Analyzers

Our team of specialist, with over 60 years in the business, has developed a complete line of analyzers. We offer over 15 different combinations to select from and all feature the innovative modularity of our Instant Connect injectors and detectors, providing the highest uptime and easiest maintenance.

Single channel analyzers – Lowest priced systems
Analyze a single sample per analysis using a single channel analyzer for NG or NGL.

Dual channel analyzers – Best value systems
Run two different samples simultaneously for improved productivity, or one sample with two channels of data BTU and speciation.

Combination analyzers – Most flexible system
A single platform capable of performing all the standard methods on a NG or NGL sample.

Common System Features
  • Gas Chromatograph: TRACE 1310 Gas Chromatography system with 12cm color touch screen
  • Column Oven: Forced air heating with option cryo cooling
  • Max Temp: 450°C
  • Maximum Heating Rate: 125°C/min
  • Heated Zones: 6
  • Detector: Thermal conductivity detector (TCD)
  • Filaments: Dual Ni/Fe
  • Sensitivity: Hydrocarbons 0.005%, Permannet Gases 0.01%, H2S 0.05%
  • Linear Dynamic Range: 1 x 105
  • Max Temperature: 400°C
  • Dimensions (HxWxD cm): 45 x 53.5 x 67
  • Weight (kg): 41
  • Voltage: 120V +/- 10%
Specifications
DescriptionFor GPA 2261
Detection ModeThermal Conductivity
Dynamic Range1 x 105
FunctionEach channel produces early C6+ regroup peak, composite peak for N2/air, individual peaks for CO2, methane, ethane, C3-C5. Allows Simultaneous Analysis of Two Different Samples.
Includes
  • TRACE 1310 GC with two TCD detectors
  • Auxillary oven with four 6-port valves
  • 6 packed columns
SensitivityHydrocarbons 0.005%, Permanent Gases 0.01%, H2S 0.05%
Column Capacity6
Detector TypeTCD
TypeDual Channel Natural Gas Analyzer
Unit Size-