Empty gel cassettes give you the option of pouring your own gels while still enjoying the advantages of the XCellRead more
Have Questions?
Catalog Number
Quantity
NC2010
25⁄pkg
Catalog number NC2010
Price (INR)
10,397.00
線上優惠
Ends: 31-Dec-2026
14,852.00
Save 4,455.00 (30%)
Each
Quantity:
25⁄pkg
Price (INR)
10,397.00
線上優惠
Ends: 31-Dec-2026
14,852.00
Save 4,455.00 (30%)
Each
Empty gel cassettes give you the option of pouring your own gels while still enjoying the advantages of the XCell SureLock™Mini-Cell. All cassettes are sealed on three sides to prevent leaking. They are available in two thicknesses (1.0 mm and 1.5 mm) and can be used with seven comb types (1 well, 2 well, 5 well, 10 well, 12 well, 15 well, and 2D well). Since these empty cassettes are pre-sealed with the slot pre-taped, a bulky casting stand is not necessary.
For Research Use Only. Not for use in diagnostic procedures.
Specifications
Quantity25⁄pkg
Shipping ConditionRoom Temperature
For Use With (Equipment)Universal
Gel SizeMini (8 x 8 cm)
Product LineNovex
TypeEmpty Gel Cassette
Unit SizeEach
Contents & Storage
Contains a pack (25/pack) of empty, disposable, plastic gel cassettes (1.0 mm). Store at room temperature.
Frequently asked questions (FAQs)
Are the Invitrogen empty gel cassettes and combs RNase-free?
No. The cassettes and combs are not RNase free. There is no sterility QC test for RNase activity. It may be possible to treat with RNaseZAP, or another RNase decontamination solutions followed by a thorough rinse with RNase-free water.
Do you offer empty cassettes and combs for casting Mini and Midi protein gels?
We do offer disposable, empty plastic cassettes and combs to provide the option of pouring your own Mini or Midi gels for use with the XCell SureLock Mini-Cell, Mini Gel Tank, or XCell4 SureLock Midi-Cell, respectively. All cassettes are sealed on three sides to prevent leaking. Since the cassettes are pre-sealed with the slot pre-taped, a bulky casting stand is not necessary. The empty cassettes and combs can be found here (https://www.thermofisher.com/us/en/home/life-science/protein-biology/protein-gel-electrophoresis/power-supplies-protein-electrophoresis.html#staining).
- The Empty Mini Gel Cassettes are available in two thicknesses (1.0 mm and 1.5 mm) and can be used with Invitrogen Combs that are available in two thicknesses (1.0 mm and 1.5 mm), and in 7 types (1 well, 2 well, 5 well, 10 well, 12 well, 15 well, and 2D well).
- The Bolt Empty Mini Gel Cassettes are available in 1.0 mm thickness and can be used with Bolt 10- or 12-well combs.
- The Empty Midi Gel Cassettes are available in 1.0 mm thickness and can be used with three Invitrogen Comb types (12 + 2 wells, 20 wells, and 26 wells).