Product Image
Invitrogen™

Empty Gel Cassette Combs, mini, 1.5 mm, 15 well

These combs are for use when pouring your own special gel types and are available in two thicknesses (1.0 mmRead more
Have Questions?
Catalog NumberQuantity
NC351525⁄pkg
Catalog number NC3515
Price (INR)
4,021.00
Online offer
Ends: 31-Mar-2026
6,701.00
Save 2,680.00 (40%)
Each
Quantity:
25⁄pkg
Price (INR)
4,021.00
Online offer
Ends: 31-Mar-2026
6,701.00
Save 2,680.00 (40%)
Each
These combs are for use when pouring your own special gel types and are available in two thicknesses (1.0 mm and 1.5 mm) and seven well formats (1 well, 2 well, 5 well, 10 well, 12 well, 15 well, and 2D well). They are compatible with our mini-size Empty Gel Cassettes of the same thickness (NC2010, 1.0 mm; NC2015, 1.5 mm).
For Research Use Only. Not for use in diagnostic procedures.
Specifications
Quantity25⁄pkg
Unit SizeEach

Frequently asked questions (FAQs)

Are the Invitrogen empty gel cassettes and combs RNase-free?

No. The cassettes and combs are not RNase free. There is no sterility QC test for RNase activity. It may be possible to treat with RNaseZAP, or another RNase decontamination solutions followed by a thorough rinse with RNase-free water.

Find additional tips, troubleshooting help, and resources within our Protein Electrophoresis and Western Blotting Support Center.

Do you offer empty cassettes and combs for casting Mini and Midi protein gels?

We do offer disposable, empty plastic cassettes and combs to provide the option of pouring your own Mini or Midi gels for use with the XCell SureLock Mini-Cell, Mini Gel Tank, or XCell4 SureLock Midi-Cell, respectively. All cassettes are sealed on three sides to prevent leaking. Since the cassettes are pre-sealed with the slot pre-taped, a bulky casting stand is not necessary. The empty cassettes and combs can be found here (https://www.thermofisher.com/us/en/home/life-science/protein-biology/protein-gel-electrophoresis/power-supplies-protein-electrophoresis.html#staining).

- The Empty Mini Gel Cassettes are available in two thicknesses (1.0 mm and 1.5 mm) and can be used with Invitrogen Combs that are available in two thicknesses (1.0 mm and 1.5 mm), and in 7 types (1 well, 2 well, 5 well, 10 well, 12 well, 15 well, and 2D well).
- The Bolt Empty Mini Gel Cassettes are available in 1.0 mm thickness and can be used with Bolt 10- or 12-well combs.
- The Empty Midi Gel Cassettes are available in 1.0 mm thickness and can be used with three Invitrogen Comb types (12 + 2 wells, 20 wells, and 26 wells).

Find additional tips, troubleshooting help, and resources within our Protein Electrophoresis and Western Blotting Support Center.